2. Fasteners & Hangers
  3. Cable Management
  4. Cable Ties & Accessories
  5. Outdoor
  6. IT2I-C0
  • 
Outdoor - IT2I-C0 POWR-TIE NYL 88" 40 LBS 100/BG - IT2I-C0
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

IT2I-C0 POWR-TIE NYL 88" 40 LBS 100/BG

Product code: 
IDEIT2IC0
Mfr Number: 
IT2I-C0
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
 BG

Min: 1 BG , Multiple  1 BG
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
IT2I-C0 POWR-TIE NYL 88" 40 LBS 100/BG
IDEAL, Cable Tie, Powr-Tie, Intermediate, Width: 0.140 IN, Length: 8.800 IN, Thickness: 0.490 IN, Bundle Diameter: 1/16 To 2-3/8 IN, Material: Nylon, Color: UV Black, Tensile Strength: 40 LB

Quality ConstructionOne-piece design for added strengthSuperior locking mechanismExceeds industry tensile strength ratingsLow Insertion ForceTapered thin tip reduces initial frictionLowest insertion force with high tensile strengthReduces installation fatigueNo Burrs or Sharp EdgesSmooth corners provide added safetyRounded edges eliminate insulation damageStepped Tail GripperTapered tail grip assures positive threadingStepped tail allows for easier grabbing and tightening once engagedAngled TailProvides quicker initial insertionLowers installation costs


Technical Specifications



Technical Specifications

Outdoor
Mfrcode IDEAL
Catalog Number IT2I-C0
MFR UNSPSC 39121703
MFR FULLNAME IDEAL INDUSTRIES INC
PKG WEIGHT .2
PRODUCT NAME INTERMEDIATE CABLE TIE
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 10000
PKG UOM EA
Type ONE PIECE, INTERMEDIATE
 
Material NYLON
ADDITIONAL INFORMATION THICKNESS 0.049 INCH
Length 8.8 INCH
APPROVAL UL, CSA
Width 0.14 INCH
STANDARD PACKAGE 100 PER BAG
COLOR ULTRAVIOLET BLACK
Length in Inch 8.8
BUNDLE DIAMETER 1/16 TO 2 3/8 INCH
TENSILE STRENGTH 40 LB
Clip Material NYLON