2. Fasteners & Hangers
  3. Cable Management
  4. Cable Ties & Accessories
  5. Indoor
  6. PLC2S-S6-C0
  • 
Product videos
Product images
PLC2S-S6-C0 CABLE TIES
 Previous
 Next
Indoor - PLC2S-S6-C0 CABLE TIES - PLC2S-S6-C0
PANDUITlogo
PANDUIT

PLC2S-S6-C0 CABLE TIES

Product code: 
PDTPLC2SS6C0
Mfr Number: 
PLC2S-S6-C0
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
Min: 100 EA , Multiple  100 EA
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
PLC2S-S6-C0 CABLE TIES
Panduit PLC2S-S6-C0 Locking Clamp Cable Ties are used to secure cable bundles to another surface such as a control panel, communication rack, wall or ceiling. The cable tie design allows for bundling before or after screwing clamp in place, for use with #6 (M3) screw. Standard cross section, 7.9" (201mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.


Technical Specifications



Technical Specifications

Indoor
Mfrcode PAND
Catalog Number PLC2S-S6-C0
MFR UNSPSC 39121703
PKG WEIGHT UOM LB
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT .5
PRODUCT NAME CLAMP TIE
PKG TYPE CT
PKG QTY 1000
PKG UOM EA
Type ONE PIECE, SELF LOCKING
Material NYLON 6.6
 
ADDITIONAL INFORMATION APPLICATION INDOOR ENVIRONMENTAL CONDITIONS WEATHER RESISTANT OPERATING TEMPERATURE 185 DEG F
Length 7.9 INCH
APPROVAL UL
Width 0.19 INCH
STANDARD PACKAGE 100
COLOR BLACK
MOUNTING HOLE SIZE 0.145 INCH DIA, #6 SCREW
Length in Inch 7.9
BUNDLE DIAMETER 1.84 INCH
TENSILE STRENGTH 50 LB
Clip Material NYLON 6.6