2. Fasteners & Hangers
  3. Cable Management
  4. Cable Ties & Accessories
  5. Indoor
  6. IT7LH-L
  • 
Indoor - IT7LH-L CABLE TIE 24" 120LB NAT 50/BG - IT7LH-L
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

IT7LH-L CABLE TIE 24" 120LB NAT 50/BG

Product code: 
IDEIT7LHL
Mfr Number: 
IT7LH-L
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
 BG

Min: 1 BG , Multiple  1 BG
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
IT7LH-L CABLE TIE 24" 120LB NAT 50/BG
IDEAL, Cable Tie, Powr-Tie, Light Heavy-Duty, Heavy-Duty & Extra Heavy-Duty, Width: 0.300 IN, Length: 24.200 IN, Thickness: 075 IN, Bundle Diameter: 3/16 To 7 IN, Material: Nylon, Color: Natural, Tensile Strength: 120 LB

Quality ConstructionOne-piece design for added strengthSuperior locking mechanismExceeds industry tensile strength ratingsLow Insertion ForceTapered thin tip reduces initial frictionLowest insertion force with high tensile strengthReduces installation fatigueNo Burrs or Sharp EdgesSmooth corners provide added safetyRounded edges eliminate insulation damageStepped Tail GripperTapered tail grip assures positive threadingStepped tail allows for easier grabbing and tightening once engagedAngled TailProvides quicker initial insertionLowers installation costs


Technical Specifications



Technical Specifications

Indoor
Mfrcode IDEAL
Catalog Number IT7LH-L
MFR UNSPSC 39121703
PRODUCT NAME CABLE TIE
MFR FULLNAME IDEAL INDUSTRIES INC
PKG WEIGHT 1.3
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 500
PKG UOM EA
Type LIGHT HEAVY DUTY
 
Material NYLON
ADDITIONAL INFORMATION THICKNESS 0.075 INCH
Length 24.2 INCH
APPROVAL UL, CSA
Width 0.3 INCH
STANDARD PACKAGE 50 PER BAG
COLOR NATURAL
Length in Inch 24.2
BUNDLE DIAMETER 3/16 TO 7 INCH
TENSILE STRENGTH 120 LB
Clip Material NYLON