2. Fasteners & Hangers
  3. Cable Management
  4. Cable Ties & Accessories
  5. Indoor
  6. IT4LHMH-C
  • 
Indoor - IT4LHMH-C MOUNTING TIE15"120LBNAT 100/BG - IT4LHMH-C
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

IT4LHMH-C MOUNTING TIE15"120LBNAT 100/BG

Product code: 
IDEIT4LHMHC
Mfr Number: 
IT4LHMH-C
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
 BG

Min: 1 BG , Multiple  1 BG
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
IT4LHMH-C MOUNTING TIE15"120LBNAT 100/BG
Cable Ties Mounting Head 15" 120lb (100/BG)

Quality Construction. One-piece design for added strength. Superior locking mechanism. Exceeds industry tensile strength ratings. Low Insertion Force. Tapered thin tip reduces initial friction. Lowest insertion force with high tensile strength. Reduces installation fatigue. No Burrs or Sharp Edges. Smooth corners provide added safety. Rounded edges eliminate insulation damage. Stepped Tail Gripper. Tapered tail grip assures positive threading. Stepped tail allows for easier grabbing and tightening once engaged. Angled Tail. Provides quicker initial insertion. Lowers installation costs


Technical Specifications



Technical Specifications

Indoor
Mfrcode IDEAL
Catalog Number IT4LHMH-C
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME MOUNTING TIE
MFR UNSPSC 39121703
PKG WEIGHT 1.6
PKG TYPE PK
PKG WEIGHT UOM LB
PKG QTY 2000
PKG UOM EA
Material NYLON
 
ADDITIONAL INFORMATION THICKNESS 0.075 INCH
Length 15.7 INCH
APPROVAL UL, CSA
Width 0.3 INCH
STANDARD PACKAGE 100 PER BAG
COLOR NATURAL
MOUNTING HOLE SIZE 1/4 INCH SCREW
Length in Inch 15.7
BUNDLE DIAMETER 3/16 TO 4 1/16 INCH
TENSILE STRENGTH 120 LB
Clip Material NYLON