2. Fasteners & Hangers
  3. Cable Management
  4. Cable Ties & Accessories
  5. Indoor
  6. IT3SMH-C
  • 
Indoor - IT3SMH-C MNT TIE 11" 50LB NAT 100/BG - IT3SMH-C
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

IT3SMH-C MNT TIE 11" 50LB NAT 100/BG

Product code: 
IDEIT3SMHC
Mfr Number: 
IT3SMH-C
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
 BG

Min: 1 BG , Multiple  1 BG
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
IT3SMH-C MNT TIE 11" 50LB NAT 100/BG
Cable Ties Mounting Head 11" 50lb (100/BG)

Quality Construction. One-piece design for added strength. Superior locking mechanism. Exceeds industry tensile strength ratings. Low Insertion Force. Tapered thin tip reduces initial friction. Lowest insertion force with high tensile strength. Reduces installation fatigue. No Burrs or Sharp Edges. Smooth corners provide added safety. Rounded edges eliminate insulation damage. Stepped Tail Gripper. Tapered tail grip assures positive threading. Stepped tail allows for easier grabbing and tightening once engaged. Angled Tail. Provides quicker initial insertion. Lowers installation costs


Technical Specifications



Technical Specifications

Indoor
Mfrcode IDEAL
Catalog Number IT3SMH-C
MFR UNSPSC 39121703
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME MOUNTING TIE
PKG WEIGHT .5
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 5000
PKG UOM EA
Material NYLON
 
ADDITIONAL INFORMATION THICKNESS 0.05 INCH
Length 11.8 INCH
APPROVAL UL, CSA
Width 0.189 INCH
STANDARD PACKAGE 100 PER BAG
COLOR NATURAL
MOUNTING HOLE SIZE #10 SCREW
Length in Inch 11.8
BUNDLE DIAMETER 1/16 TO 3 INCH
TENSILE STRENGTH 50 LB
Clip Material NYLON