2. Fasteners & Hangers
  3. Cable Management
  4. Cable Ties & Accessories
  5. Indoor
  6. IT3S-D
  • 
Indoor - IT3S-D CABLE TIE11"50LBNAT 500/BG - IT3S-D
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

IT3S-D CABLE TIE11"50LBNAT 500/BG

Product code: 
IDEIT3SD
Mfr Number: 
IT3S-D
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
 BG

Min: 1 BG , Multiple  1 BG
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
IT3S-D CABLE TIE11"50LBNAT 500/BG
IDEAL, Cable Tie, Powr-Tie, Standard, Plenum, Length: 11.200 IN, Width: 0.178 IN, Thickness: 053 IN, Bundle Diameter: 1/16 To 3-1/16 IN, Material: Nylon, Color: Natural, Tensile Strength: 50 LB

Quality ConstructionOne-piece design for added strengthSuperior locking mechanismExceeds industry tensile strength ratingsLow Insertion ForceTapered thin tip reduces initial frictionLowest insertion force with high tensile strengthReduces installation fatigueNo Burrs or Sharp EdgesSmooth corners provide added safetyRounded edges eliminate insulation damageStepped Tail GripperTapered tail grip assures positive threadingStepped tail allows for easier grabbing and tightening once engagedAngled TailProvides quicker initial insertionLowers installation costs


Technical Specifications



Technical Specifications

Indoor
Mfrcode IDEAL
Catalog Number IT3S-D
MFR UNSPSC 39121703
PRODUCT NAME STANDARD CABLE TIE
MFR FULLNAME IDEAL INDUSTRIES INC
PKG WEIGHT UOM LB
PKG WEIGHT 2.1
PKG QTY 5000
PKG TYPE PK
Type LOCKING, STANDARD
PKG UOM EA
 
ADDITIONAL INFORMATION THICKNESS 0.053 INCH
Material NYLON 6/6
Length 11.2 INCH
APPROVAL UL, CSA
Width 0.178 INCH
STANDARD PACKAGE 500 PER BAG
COLOR NATURAL
Length in Inch 11.2
BUNDLE DIAMETER 1/16 TO 3 1/16 INCH
TENSILE STRENGTH 50 LB
Clip Material NYLON 6/6