2. Fasteners & Hangers
  3. Cable Management
  4. Cable Ties & Accessories
  5. Indoor
  6. IT2SMH-M
  • 
Indoor - IT2SMH-M MNT TIE 8" 50LB NAT 1000/BG - IT2SMH-M
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

IT2SMH-M MNT TIE 8" 50LB NAT 1000/BG

Product code: 
IDEIT2SMHM
Mfr Number: 
IT2SMH-M
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
 BG

Min: 1 BG , Multiple  1 BG
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
IT2SMH-M MNT TIE 8" 50LB NAT 1000/BG
Cable Ties Mounting Head 8" 50lb (1K/BG)

Quality Construction. One-piece design for added strength. Superior locking mechanism. Exceeds industry tensile strength ratings. Low Insertion Force. Tapered thin tip reduces initial friction. Lowest insertion force with high tensile strength. Reduces installation fatigue. No Burrs or Sharp Edges. Smooth corners provide added safety. Rounded edges eliminate insulation damage. Stepped Tail Gripper. Tapered tail grip assures positive threading. Stepped tail allows for easier grabbing and tightening once engaged. Angled Tail. Provides quicker initial insertion. Lowers installation costs


Technical Specifications



Technical Specifications

Indoor
Mfrcode IDEAL
Catalog Number IT2SMH-M
MFR UNSPSC 39121703
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME MOUNTING TIE
PKG TYPE PK
PKG WEIGHT 3.6
PKG WEIGHT UOM LB
PKG QTY 5000
PKG UOM EA
Material NYLON
 
ADDITIONAL INFORMATION THICKNESS 0.053 INCH
Length 8.1 INCH
APPROVAL UL, CSA
Width 0.178 INCH
STANDARD PACKAGE 1000 PER BAG
COLOR NATURAL
MOUNTING HOLE SIZE #10 SCREW
Length in Inch 8.1
BUNDLE DIAMETER 1/16 TO 1 3/4 INCH
TENSILE STRENGTH 50 LB
Clip Material NYLON