2. Fasteners & Hangers
  3. Cable Management
  4. Cable Ties & Accessories
  5. Indoor
  6. IT2S-C
  • 
Indoor - IT2S-C CABLE TIE7-1/2"50LBNAT 100/BG - IT2S-C
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

IT2S-C CABLE TIE7-1/2"50LBNAT 100/BG

Product code: 
IDEIT2SC
Mfr Number: 
IT2S-C
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
 BG

Min: 1 BG , Multiple  1 BG
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
IT2S-C CABLE TIE7-1/2"50LBNAT 100/BG
IDEAL, Cable Tie, Powr-Tie, Standard, Plenum, Length: 7.500 IN, Width: 0.178 IN, Thickness: 053 IN, Bundle Diameter: 1/16 To 1-7/8 IN, Material: Nylon, Color: Natural, Tensile Strength: 50 LB

Quality ConstructionOne-piece design for added strengthSuperior locking mechanismExceeds industry tensile strength ratingsLow Insertion ForceTapered thin tip reduces initial frictionLowest insertion force with high tensile strengthReduces installation fatigueNo Burrs or Sharp EdgesSmooth corners provide added safetyRounded edges eliminate insulation damageStepped Tail GripperTapered tail grip assures positive threadingStepped tail allows for easier grabbing and tightening once engagedAngled TailProvides quicker initial insertionLowers installation costs


Technical Specifications



Technical Specifications

Indoor
Mfrcode IDEAL
Catalog Number IT2S-C
MFR UNSPSC 39121703
PRODUCT NAME STANDARD CABLE TIE
MFR FULLNAME IDEAL INDUSTRIES INC
PKG WEIGHT .3
PKG TYPE PK
PKG WEIGHT UOM LB
PKG UOM EA
PKG QTY 10000
Material NYLON 6/6
 
ADDITIONAL INFORMATION THICKNESS 0.053 INCH
Type LOCKING, STANDARD
Length 7.5 INCH
APPROVAL UL, CSA
Width 0.178 INCH
STANDARD PACKAGE 100 PER BAG
COLOR NATURAL
Length in Inch 7.5
BUNDLE DIAMETER 1/16 TO 1 7/8 INCH
TENSILE STRENGTH 50 LB
Clip Material NYLON 6/6