2. Fasteners & Hangers
  3. Cable Management
  4. Cable Ties & Accessories
  5. Indoor
  6. IT2M-M
  • 
Indoor - IT2M-M CABLE TIE 8" 18LB NAT 1000/BG - IT2M-M
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

IT2M-M CABLE TIE 8" 18LB NAT 1000/BG

Product code: 
IDEIT2MM
Mfr Number: 
IT2M-M
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
 BG

Min: 1 BG , Multiple  1 BG
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
IT2M-M CABLE TIE 8" 18LB NAT 1000/BG
IDEAL, Cable Tie, Powr-Tie, Miniature, Length: 8.100 IN, Width: 094 IN, Thickness: 042 IN, Bundle Diameter: 1/16 To 2-3/16 IN, Material: Nylon, Color: Natural, Tensile Strength: 18 LB

Quality ConstructionOne-piece design for added strengthSuperior locking mechanismExceeds industry tensile strength ratingsLow Insertion ForceTapered thin tip reduces initial frictionLowest insertion force with high tensile strengthReduces installation fatigueNo Burrs or Sharp EdgesSmooth corners provide added safetyRounded edges eliminate insulation damageStepped Tail GripperTapered tail grip assures positive threadingStepped tail allows for easier grabbing and tightening once engagedAngled TailProvides quicker initial insertionLowers installation costs


Technical Specifications



Technical Specifications

Indoor
Mfrcode IDEAL
Catalog Number IT2M-M
PRODUCT NAME MINIATURE CABLE TIE
MFR FULLNAME IDEAL INDUSTRIES INC
MFR UNSPSC 39121703
PKG WEIGHT 1.3
PKG TYPE PK
PKG WEIGHT UOM LB
PKG QTY 20000
PKG UOM EA
Type ONE PIECE, MINIATURE
 
Material NYLON
ADDITIONAL INFORMATION THICKNESS 0.042 INCH
Length 8.1 INCH
APPROVAL UL, CSA
Width 0.094 INCH
STANDARD PACKAGE 1000 PER BAG
COLOR NATURAL
Length in Inch 8.1
BUNDLE DIAMETER 1/16 TO 2 3/16 INCH
TENSILE STRENGTH 18 LB
Clip Material NYLON