2. Fasteners & Hangers
  3. Cable Management
  4. Cable Ties & Accessories
  5. Indoor
  6. IT1MID-C
  • 
Indoor - IT1MID-C IDENTIFICATION 4"18LBNAT 100/BG - IT1MID-C
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

IT1MID-C IDENTIFICATION 4"18LBNAT 100/BG

Product code: 
IDEIT1MIDC
Mfr Number: 
IT1MID-C
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
 BG

Min: 1 BG , Multiple  1 BG
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
IT1MID-C IDENTIFICATION 4"18LBNAT 100/BG
IDEAL, Tie, Identification, Width: 0.100 IN, Length: 4 IN, Thickness: 044 IN, Bundle Diameter: 1/16 To 7/8 IN, Material: Nylon, Color: Natural, Tensile Strength: 18 LB, Pad Size: 5/16 IN Height X 1 IN Length

Quality ConstructionOne-piece design for added strengthSuperior locking mechanismExceeds industry tensile strength ratingsLow Insertion ForceTapered thin tip reduces initial frictionLowest insertion force with high tensile strengthReduces installation fatigueNo Burrs or Sharp EdgesSmooth corners provide added safetyRounded edges eliminate insulation damageStepped Tail GripperTapered tail grip assures positive threadingStepped tail allows for easier grabbing and tightening once engagedAngled TailProvides quicker initial insertionLowers installation costs


Technical Specifications



Technical Specifications

Indoor
Mfrcode IDEAL
Catalog Number IT1MID-C
MFR UNSPSC 39121703
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME IDENTIFICATION TIE
PKG WEIGHT .1
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 10000
PKG UOM EA
Material NYLON
 
ADDITIONAL INFORMATION THICKNESS 0.044 INCH
Length 4 INCH
Width 0.1 INCH
STANDARD PACKAGE 100 PER BAG
COLOR NATURAL
Length in Inch 4
BUNDLE DIAMETER 1/16 TO 7/8 INCH
TENSILE STRENGTH 18 LB
Marking Pad Size 1 INCH L X 5/16 INCH H
Clip Material NYLON