2. Fasteners & Hangers
  3. Cable Management
  4. Cable Ties & Accessories
  5. Indoor
  6. IT14H-L0
  • 
Indoor - IT14H-L0 CABLE TIE 36" 175LB NAT 50/BG - IT14H-L0
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

IT14H-L0 CABLE TIE 36" 175LB NAT 50/BG

Product code: 
IDEIT14HL0
Mfr Number: 
IT14H-L0
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
 BG

Min: 1 BG , Multiple  1 BG
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
IT14H-L0 CABLE TIE 36" 175LB NAT 50/BG
IDEAL, Cable Tie, Powr-Tie, Light Heavy-Duty, Heavy-Duty & Extra Heavy-Duty, Length: 47.800 IN, Width: 0.340 IN, Thickness: 090 IN, Bundle Diameter: 3/8 To 14-1/2 IN, Material: Nylon, Color: UV Black, Tensile Strength: 175 LB

Quality ConstructionOne-piece design for added strengthSuperior locking mechanismExceeds industry tensile strength ratingsLow Insertion ForceTapered thin tip reduces initial frictionLowest insertion force with high tensile strengthReduces installation fatigueNo Burrs or Sharp EdgesSmooth corners provide added safetyRounded edges eliminate insulation damageStepped Tail GripperTapered tail grip assures positive threadingStepped tail allows for easier grabbing and tightening once engagedAngled TailProvides quicker initial insertionLowers installation costs


Technical Specifications



Technical Specifications

Indoor
Mfrcode IDEAL
Catalog Number IT14H-L0
MFR UNSPSC 39121703
MFR FULLNAME IDEAL INDUSTRIES INC
PKG WEIGHT 2.8
PRODUCT NAME CABLE TIE
PKG WEIGHT UOM LB
PKG QTY 500
PKG TYPE PK
PKG UOM EA
Type HEAVY DUTY
 
Material NYLON
ADDITIONAL INFORMATION THICKNESS 0.09 INCH
Length 47.8 INCH
APPROVAL UL, CSA
Width 0.34 INCH
STANDARD PACKAGE 50 PER BAG
COLOR ULTRAVIOLET BLACK
Length in Inch 47.8
BUNDLE DIAMETER 3/8 TO 14 1/2 INCH
TENSILE STRENGTH 175 LB
Clip Material NYLON