

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Distribution
  3. Industrial Distribution
  4. Panelboards

Panelboards Panelboards


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

439
Main Lug Only
Main Lug Only
216
Panelboard Accessories
Panelboard Accessories
199
Panel Tubs & Trims
Panel Tubs & Trims
5
Fusible Panelboards
Fusible Panelboards
2
Main Breaker Panelboard
Main Breaker Panelboard

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
CQO124M100PC MB 100A 240V 1PH 24SP N1

Part Number: SCHCQO124M100PC

MPN:  CQO124M100PC

SCHNEIDER
CQO132M100PC MB 100A 240V 1PH 32SP N1

Part Number: SCHCQO132M100PC

MPN:  CQO132M100PC

SCHNEIDER
QOGP3P6036P 60A 240V 1PH 36CCT GEN PNL

Part Number: SCHQOGP3P6036P

MPN:  QOGP3P6036P

SCHNEIDER
PK27GTA GROUND BAR 65CCT 600A MAX

Part Number: SCHPK27GTA

MPN:  PK27GTA

SCHNEIDER
HEPD80C SPDT1 HEPD 80KA 120/240V 1P3W

Part Number: SCHHEPD80C

MPN:  HEPD80C

SCHNEIDER
CQO140M100PC MB 100A 240V 1PH 40SP N1

Part Number: SCHCQO140M100PC

MPN:  CQO140M100PC

SCHNEIDER
HEPD80 SPD T1 80KA 120/240V 1P3W

Part Number: SCHHEPD80

MPN:  HEPD80

SCHNEIDER
CQO112M60PC PON MB 60A 240V 1PH 12SP N1

Part Number: SCHCQO112M60PC

MPN:  CQO112M60PC

SCHNEIDER
MH38 PANELBOARD ENCLOSURE

Part Number: SCHMH38

MPN:  MH38

SCHNEIDER
MH44 TUB 20X44 FOR NF PANEL

Part Number: SCHMH44

MPN:  MH44

SCHNEIDER
NC38S 20X38 SURFACE TRIM

Part Number: SCHNC38S

MPN:  NC38S

SCHNEIDER
CQO250PSPD SPD T2 QO LC 50KA 120/240V

Part Number: SCHCQO250PSPD

MPN:  CQO250PSPD

SCHNEIDER
MHT2DH20 DRIPHOOD FOR NF PNL 20INW

Part Number: SCHMHT2DH20

MPN:  MHT2DH20

SCHNEIDER
NC32S PANELBOARD COVER/TRIM NF TYPE 1S3

Part Number: SCHNC32S

MPN:  NC32S

SCHNEIDER
MH32 20INX32IN TUB

Part Number: SCHMH32

MPN:  MH32

SCHNEIDER
CQO140M200PRB MB 200A 240V 1PH 40SP N3R

Part Number: SCHCQO140M200PRB

MPN:  CQO140M200PRB

SCHNEIDER
NC44S TRIM SURFACE FOR 44IN TUB NF PAN

Part Number: SCHNC44S

MPN:  NC44S

SCHNEIDER
NQ442L2 PANEL

Part Number: SCHNQ442L2

MPN:  NQ442L2

SCHNEIDER
CQO124L125PGC MLO 125A 240V 1PH 24SP N1

Part Number: SCHCQO124L125PGC

MPN:  CQO124L125PGC

SCHNEIDER
NQFP15 NQ FILLER PLATE KIT PACK 15

Part Number: SCHNQFP15

MPN:  NQFP15

SCHNEIDER
NQ472L2 PANEL

Part Number: SCHNQ472L2

MPN:  NQ472L2

SCHNEIDER
MH50 84 CCT TUB

Part Number: SCHMH50

MPN:  MH50

SCHNEIDER
CQO132L125PGC MLO 125A 240V 1PH 32P N1

Part Number: SCHCQO132L125PGC

MPN:  CQO132L125PGC

SCHNEIDER
NFFP15 INNFIN PANEL FILLER PLATES

Part Number: SCHNFFP15

MPN:  NFFP15

Show more results
1 - 24 of 861
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection