

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Distribution
  3. Industrial Distribution
  4. Panelboards
  5. Panelboard Accessories

Panelboard Accessories Panelboard Accessories


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
CQO124M100PC MB 100A 240V 1PH 24SP N1

Part Number: SCHCQO124M100PC

MPN:  CQO124M100PC

SCHNEIDER
CQO132M100PC MB 100A 240V 1PH 32SP N1

Part Number: SCHCQO132M100PC

MPN:  CQO132M100PC

SCHNEIDER
PK27GTA GROUND BAR 65CCT 600A MAX

Part Number: SCHPK27GTA

MPN:  PK27GTA

SCHNEIDER
CQO140M100PC MB 100A 240V 1PH 40SP N1

Part Number: SCHCQO140M100PC

MPN:  CQO140M100PC

SCHNEIDER
CQO112M60PC PON MB 60A 240V 1PH 12SP N1

Part Number: SCHCQO112M60PC

MPN:  CQO112M60PC

SCHNEIDER
CQO250PSPD SPD T2 QO LC 50KA 120/240V

Part Number: SCHCQO250PSPD

MPN:  CQO250PSPD

SCHNEIDER
CQO140M200PRB MB 200A 240V 1PH 40SP N3R

Part Number: SCHCQO140M200PRB

MPN:  CQO140M200PRB

SCHNEIDER
CQO124L125PGC MLO 125A 240V 1PH 24SP N1

Part Number: SCHCQO124L125PGC

MPN:  CQO124L125PGC

SCHNEIDER
NQFP15 NQ FILLER PLATE KIT PACK 15

Part Number: SCHNQFP15

MPN:  NQFP15

SCHNEIDER
CQO132L125PGC MLO 125A 240V 1PH 32P N1

Part Number: SCHCQO132L125PGC

MPN:  CQO132L125PGC

SCHNEIDER
NFFP15 INNFIN PANEL FILLER PLATES

Part Number: SCHNFFP15

MPN:  NFFP15

SCHNEIDER
NQMB2Q MAIN CCT BREAKER KIT

Part Number: SCHNQMB2Q

MPN:  NQMB2Q

SCHNEIDER
CQO140M125PCMB 125A 240V 1PH 40SP N1

Part Number: SCHCQO140M125PC

MPN:  CQO140M125PC

SCHNEIDER
CQO140L200PGC MLO 200A 240V 1PH 40SP N1

Part Number: SCHCQO140L200PGC

MPN:  CQO140L200PGC

SCHNEIDER
NQN2CU PNLBD NQ 225A 100% CU NEUTRAL KIT

Part Number: SCHNQN2CU

MPN:  NQN2CU

SCHNEIDER
PK22FL LOCK - FOR MON-FLAT FRONTS

Part Number: SCHPK22FL

MPN:  PK22FL

SCHNEIDER
CQO116L100PGRB MLO 100A 240V1PH 16SP N3R

Part Number: SCHCQO116L100PGRB

MPN:  CQO116L100PGRB

SCHNEIDER
PKOGTA2 EQUIPMENT GROUND KIT

Part Number: SCHPKOGTA2

MPN:  PKOGTA2

SCHNEIDER
SN0310 NEUTRAL ASSEMBLY

Part Number: SCHSN0310

MPN:  SN0310

SCHNEIDER
N250MJ MAIN BRK KIT USE ON NF W/JDL 250A

Part Number: SCHN250MJ

MPN:  N250MJ

SCHNEIDER
NQMB4LA PANEL

Part Number: SCHNQMB4LA

MPN:  NQMB4LA

SCHNEIDER
CQO132M200PC MB 200A 240V 1PH 32SP N1

Part Number: SCHCQO132M200PC

MPN:  CQO132M200PC

SCHNEIDER
NF250SFBH PNLBD 250A HFRAME C/B KIT

Part Number: SCHNF250SFBH

MPN:  NF250SFBH

SCHNEIDER
NQSFB4Q PNLBD NQ 400A DUAL Q SFB KIT

Part Number: SCHNQSFB4Q

MPN:  NQSFB4Q

Show more results
1 - 24 of 216
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection