2. Distribution
  3. Commercial Distribution
  4. Panelboards
  5. Panel Tubs & Trims
  6. HDTC
  • 
Product videos
Product images
HDTC BACKFED I-LINE MB KIT H FRAME HDTC BACKFED I-LINE MB KIT H FRAME
 Previous
 Next
Panel Tubs & Trims - HDTC BACKFED I-LINE MB KIT H FRAME - HDTC
HDTC BACKFED I-LINE MB KIT H FRAME
SCHNEIDERlogo
SCHNEIDER

HDTC BACKFED I-LINE MB KIT H FRAME

Product code: 
SCHHDTC
Mfr Number: 
HDTC
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
 Cut Sheet
 Cut Sheet
 Recycling and Environmental Info
 Submittal
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet
 Recycling and Environmental Info
 Submittal

Product Details



Product Details

HDTC BACKFED I-LINE MB KIT H FRAME
Panelboard accessory, I-Line, terminal cover, 600V AC/DC, circuit breaker, H-frame

Square D™-brand I-Line™ circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories® (UL®) Listed under File E33139. The following are suitable for use as service entrance equipment such as all main circuit breaker panelboards. I-Line circuit breaker panelboards are available as 400–1200 A main lugs only and 100–1200 A main circuit breakers. I-Line circuit breaker panelboards are designed, manufactured, and tested to comply to UL, CSA, NFPA, NEMA & W-P standards. This I-Line, terminal cover for H-frame breakers with a rateed current of 150A with an operational voltage of 600V AC/DC@50/60 Hz. This product complys to CSA & UL standards.

Technical Specifications



Technical Specifications

Panel Tubs & Trims
Circuit Breaker Type H-frame
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Circularity Profile N/A
Mercury Free Yes
[In] Rated Current 150-150 A
Product Or Component Type terminal cover
 
Range Of Product I-Line
Rohs Exemption Information Yes
[Ue] Rated Operational Voltage 600 V AC/DC 50/60 Hz
Pvc Free Yes
Product Destination circuit breaker OFF end