Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
List price
$2,315.95 / EAContact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA
Panel Tubs & Trims | |
Pkg Qty | 1 |
---|---|
Number Of Poles | 2 |
Interrupting Rating | 65 KILOAMPERE AT 120/240 VAC, 35 KILOAMPERE AT 277 VAC OR 480 VAC STAR/277 VAC (UL/CSA) |
Used On | NF SERIES PANELBOARD |
Current Rating | 20 AMPERE |
Wire Size | 14 TO 6 AWG (ALUMINUM/COPPER) |
Voltage Rating | 120/240/277 VAC AT 50/60 HZ, 480 VAC STAR/277 VAC AT 50/60 HZ (UL/CSA) |
Size | 1.96 INCH W X 4.05 INCH D X 5.66 INCH H |
Type | THERMAL MAGNETIC, BRANCH |
Mfrcode | SQD |
---|---|
Pkg UOM | EA |
Pkg Type | PK |
Pkg Weight UOM | LB |
Pkg Weight | 2.65 |
Product Name | CIRCUIT BREAKER |
Mfr Fullname | SQUARE D/TELEMECANIQUE |
Mfr UNSPSC | 39121603 |
Catalog Number | EGB24020 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.