At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Panel Tubs & Trims | |
| Lens Type | domed plastic |
|---|---|
| Width | 54 mm |
| Height | 70 mm |
| Size | 30 mm |
| Lens Material | polycarbonate |
| Weight | 0.134 kg |
| Operating Position | any position |
| Bezel Material | metal |
| Packaging Made With Recycled Cardboard | Yes |
| Reach Regulation | Reference contains Substances of Very High Concern above the threshold |
| Mercury Free | Yes |
| Packaging Without Single Use Plastic | Yes |
| Net Weight | 0.134 kg |
| Product Certifications | NEMA |
| Product Or Component Type | pilot light |
| Tightening Torque | 0.8-0.8 N.m IEC 60947-1 |
| Range Of Product | Harmony 9001K |
| Rohs Exemption Information | Yes |
| Ambient Air Temperature For Operation | -25-70 °C |
| Nema Degree Of Protection | NEMA 1 |
| Connections - Terminals | screw clamp terminals, 1 x 0.22...2 x 1.5 mm² IEC 60947-1 |
| Vibration Resistance | 7 gn 2-500 Hz)IEC 60068-2-6 |
| Bulb Base | BA 9s |
| Light Block Supply | direct 120 V AC/DC |
| Device Presentation | complete product |
|---|---|
| Shape Of Signaling Unit Head | round |
| Weee | The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins |
| Ip Degree Of Protection | IP66 IEC 60529 |
| [Us] Rated Supply Voltage | 120 V AC/DC |
| Mounting Diameter | 30 mm |
| Light Source | green LED |
| Device Short Name | 9001K |
| Cap/Operator Or Lens Colour | green |
| Light Source Colour | green |
| Standards | EN/IEC 60947-5-1 |
| Ambient Air Temperature For Storage | -40-70 °C |
| Protective Treatment | TC |
| Shock Resistance | 50 gn IEC 60068-2-27 |
| [Ith] Conventional Free Air Thermal Current | 10:00 AM |
| [Uimp] Rated Impulse Withstand Voltage | 2.5 kV IEC 60947-1 |
| Cad Overall Width | 54 mm |
| Cad Overall Height | 70 mm |
| Short-Circuit Protection | 10 A cartridge fuse IEC 60947-5-1 |
| Cad Overall Depth | 42 mm |
| [Ui] Rated Insulation Voltage | 250 V 2)IEC 60947-1 |
| Overvoltage Category | class II IEC 61140 |
| Shape Of Screw Head | cross slotted |
| Sustainable Packaging | Yes |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.