

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Distribution
  3. Commercial Distribution
  4. Panelboards
  5. Main Lug Only
  6. QDP22200TM
  • 
Product videos
Product images
QDP22200TM PANELMOUNT MCCB 240V 200A OFF QDP22200TM PANELMOUNT MCCB 240V 200A OFF QDP22200TM PANELMOUNT MCCB 240V 200A OFF QDP22200TM PANELMOUNT MCCB 240V 200A OFF QDP22200TM PANELMOUNT MCCB 240V 200A OFF QDP22200TM PANELMOUNT MCCB 240V 200A OFF
 Previous
 Next
Main Lug Only - QDP22200TM PANELMOUNT MCCB 240V 200A OFF - QDP22200TM
QDP22200TM PANELMOUNT MCCB 240V 200A OFF
QDP22200TM PANELMOUNT MCCB 240V 200A OFF
QDP22200TM PANELMOUNT MCCB 240V 200A OFF
QDP22200TM PANELMOUNT MCCB 240V 200A OFF
QDP22200TM PANELMOUNT MCCB 240V 200A OFF
SCHNEIDERlogo
SCHNEIDER

QDP22200TM PANELMOUNT MCCB 240V 200A OFF

Product code: 
SCHQDP22200TM
Mfr Number: 
QDP22200TM

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Owners Manual
 Catalog Page
 Code Specs
 Cut Sheet
 Drawing
 Submittal
Technical Documents
 Back

Technical Documents

 Owners Manual
 Catalog Page
 Code Specs
 Cut Sheet
 Drawing
 Submittal

Product Details



Product Details

QDP22200TM PANELMOUNT MCCB 240V 200A OFF
Circuit breaker, PowerPacT Q, 200A, 2 pole, 240VAC, 25kA, lugs, thermal magnetic, 80%, bottom of panel

The PowerPact® Q frame line of circuit breakers include QB, QD, QG and QJ molded case circuit breakers and QB automatic switches. They are rated 240 Vac, 250 A max. and are available in lug or bus connected unit mount constructions, or I Line® group mounted construction. PowerPact Q frame circuit breakers are rated for 240 Vac (208Y/120 Vac for 3 pole 100 kA) and are available with UL® Listed interruption ratings from 10 kA to 100 kA. Unit mount circuit breakers are available with lugs on both ends for cabled applications or with mounting studs for bus mounted applications. These circuit breakers may be mounted in individual enclosures, metering devices, panelboards or switchboards. The PowerPact Q frame circuit breaker is a direct replacement for the Q2 Series device. This PowerPact Q, circuit breaker is a 2 pole and has a rated current of 200 A. This breaker has a breaking capacity of 25 kA@240VAC and has a continuous current rating of 80 %. This unit mounted breaker has a thermal magnetic trip unit technology with a magnetic hold current of 1200 A and a magnetic tripping current of 2400 A. Dimensions for this product are 6.47 in (H), 3.00 in (W), 3.93 in (D). This product complies to UL listed, CSA & IEC standards.


Technical Specifications



Technical Specifications

Main Lug Only
Product Name PowerPact Q
Length 22 mm
Width 3 in
Height 6.47 in
Control Type operating handle
Depth 3.93 in
Range PowerPact
Circuit Breaker Application HACR rated
Breaking Capacity 25 kA 120/208 V AC 50/60 Hz UL
Packaging Made With Recycled Cardboard No
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Circularity Profile N/A
Mounting Mode unit mount lug)
Mercury Free Yes
Packaging Without Single Use Plastic No
Poles Description 2P
Product Certifications UL
[In] Rated Current 200-200 A
Product Or Component Type circuit breaker
Electrical Connection terminal nut, line
Halogen Content Performance Halogen free product
 
Tightening Torque 28-28 N.m 25-150 mm² AWG 4...300 kcmil)
Rohs Exemption Information Yes
Ambient Air Temperature For Operation 40-70 °C
[Ue] Rated Operational Voltage 240 V AC 50/60 Hz UL
Environmental Disclosure ENVPEP2311048EN
Carbon Footprint (Kg Co2 Eq, Total Life Cycle) 359.0864937
Mechanical Durability 1000 cycles loaded
Standards UL
[Uimp] Rated Impulse Withstand Voltage 8 kV UL
Pvc Free Yes
Network Frequency 50/60 Hz
Device Application distribution
Mounting Support lug
Utilisation Category category A
Wire Stripping Length 22 mm
Magnetic Hold Current 1200 A
Continuous Current Rating 80%
Local Signalling 1 trip indicator green)
Magnetic Tripping Current 2400-2400 A
Breaking Capacity Code D
Trip Unit Technology thermal-magnetic
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection