2. Distribution
  3. Commercial Distribution
  4. Panelboards
  5. Main Lug Only
  6. PAKK
  • 
Product videos
Product images
PAKK KEY KIT PAKK KEY KIT
 Previous
 Next
Main Lug Only - PAKK KEY KIT - PAKK
PAKK KEY KIT
SCHNEIDERlogo
SCHNEIDER

PAKK KEY KIT

Product code: 
SCHPAKK
Mfr Number: 
PAKK
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
 Cut Sheet
 Fiche technique
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Fiche technique

Product Details



Product Details

PAKK KEY KIT
Circuit breaker accessory, PowerPacT, for Kirk key interlock

Providing unparalleled performance and control, the P-frame circuit breakers features the exclusive Micrologic electronic trip units, which allow for a range of sophisticated applications for metering and monitoring. In addition, trip units can be interchanged in the field to allow for maximum flexibility. The compact size and small footprint of the P-frame circuit breaker permits high density installations in I-Line panelboards and switchboards. These circuit breakers are available in 100% rated construction for all unit-mount circuit breakers and up to 800A in I-Line circuit breakers to meet a broad range of commercial and industrial application needs. The P-frame circuit breakers with K interrupting rating are recommended for applications having high inrush and/or non-linear loads such as large motors, transformers, motors with soft starts, etc. Most field-installable accessories are common to all frame sizes for easier stocking and installation. Selection of four interchangeable Micrologic trip units available, with Powerlogic power metering and monitoring capabilities available in advanced trip units.


Technical Specifications



Technical Specifications

Main Lug Only
Packaging Made With Recycled Cardboard No
Packaging Without Single Use Plastic No
 
Product Certifications UL listed
Range Of Product PowerPact