

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Distribution
  3. Commercial Distribution
  4. Panelboards
  5. Main Lug Only
  6. NF418L1
  • 
Product videos
Product images
NF418L1 NF3P4W 18CKT 125A MLO AL INT NF418L1 NF3P4W 18CKT 125A MLO AL INT
 Previous
 Next
Main Lug Only - NF418L1 NF3P4W 18CKT 125A MLO AL INT - NF418L1
NF418L1 NF3P4W 18CKT 125A MLO AL INT
SCHNEIDERlogo
SCHNEIDER

NF418L1 NF3P4W 18CKT 125A MLO AL INT

Product code: 
SCHNF418L1
Mfr Number: 
NF418L1

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Fiche technique
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Fiche technique

Product Details



Product Details

NF418L1 NF3P4W 18CKT 125A MLO AL INT
Panelboard interior, NF, main lugs, 125A, Al bus, 18 pole spaces, 3 phase, 4 wire, 600Y/347VAC max

NF Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. These interiors provide protection for commercial and industrial applications. NF Panelboards feature a wide selection of circuit breakers, accessories, and ready to install kits. NF Panelboards are field convertible to top or bottom feed. NF Panelboards are convertible from main lug to main breaker. NF Panelboards can provide 200% rated neutrals for nonlinear loads. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. The main lugs are rated at 125A 480Y/277 VAC 3 phase. Interior has an interrupt current rating of up to 65 kA. This interior is for a 4 wire system with 18 spaces and has an aluminum bus bar. Interior is for EDB, EDG, and EDJ branch circuit breakers. Line lug connections will accept 6 AWG to 2/0 AWG copper or aluminum wire. The interior is 21 inches tall and 10.44 inches wide. This interior is UL listed and CSA certified.

Frequently Bought Together

Current Product
NF418L1 NF3P4W 18CKT 125A MLO AL INT

SCHNEIDER

NF418L1 NF3P4W 18CKT 125A MLO AL INT

Error while fetching price from ERP!


EJB36030 MINI CIR BKR 600/347V 3P 30A HI

SCHNEIDER

EJB36030 MINI CIR BKR 600/347V 3P 30A HI

Error while fetching price from ERP!

Qty: 1

EDB36020 20A 3P NF BREAKER

SCHNEIDER

EDB36020 20A 3P NF BREAKER

Error while fetching price from ERP!

Qty: 1



Technical Specifications



Technical Specifications

Main Lug Only
Material aluminium
Width 20 in
Height 26 in
Circuit Breaker Type EDB/EDG/EDJ
Number Of Spaces 18
Packaging Made With Recycled Cardboard No
Reach Regulation Free of Substances of Very High Concern above the threshold
Circularity Profile N/A
Mercury Free Yes
Packaging Without Single Use Plastic No
Toxic Heavy Metal Free Yes
Reach Free Of Svhc Yes
[In] Rated Current 125 A
 
Tightening Torque 4.52-5.65 N.m 13.30-67.43 mm² AWG 6...AWG 2/0)
Rohs Exemption Information Yes
[Ue] Rated Operational Voltage 600Y/347 V AC
Network Number Of Phases 3 phases 4 wires
Environmental Disclosure ENVPEP1404021EN
Loadcentre Type Main lugs
Connections - Terminals lug line AWG 6...AWG 2/0 aluminum/copper
Standards CSA C22.2
Enclosure Nominal Depth 5.75 in NEMA 1
Enclosure Nominal Height 26 in
Enclosure Nominal Width 20 in
[Iu] Rated Interrupted Current 65 kA
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection