

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Distribution
  3. Commercial Distribution
  4. Panelboards
  5. Main Lug Only
  6. 8940SSE4050
  • 
Product videos
Product images
8940SSE4050 PUMP PANEL 480VAC 90AMP NEMA 8940SSE4050 PUMP PANEL 480VAC 90AMP NEMA
 Previous
 Next
Main Lug Only - 8940SSE4050 PUMP PANEL 480VAC 90AMP NEMA - 8940SSE4050
8940SSE4050 PUMP PANEL 480VAC 90AMP NEMA
SCHNEIDERlogo
SCHNEIDER

8940SSE4050 PUMP PANEL 480VAC 90AMP NEMA

Product code: 
SCH8940SSE4050
Mfr Number: 
8940SSE4050

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet

Product Details



Product Details

8940SSE4050 PUMP PANEL 480VAC 90AMP NEMA
Pump Panel, NEMA Type S, Well Guard, Size 3, 90A, 5kA SCCR, 50HP, 100A Class H and K fuse clip, Motor Logic SSOLR, 480VAC 60Hz coil, NEMA 3R

Well-Guard pumping plant panels are designed for pumping applications. These panels provide extra space for field installation of auxiliary equipment. These panels use Type S non-reversing magnetic starters. Panel has a 100A fusible disconnect switch for Class H or K fuses. This panel has a 3 pole NEMA Size 3 non-reversing starter that has a 90 ampere rating. This NEMA Size 3 starter has maximum of 40 HP and 50 HP ratings three phase. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 30A to 90A range to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. The starters in these panels are available with a wide variety of replaceable coil voltages. The starter in this device has a 440/480 VAC 50/60 Hz operating coil wired for common control. A painted sheet steel NEMA 3R rainproof enclosure is used to protect this starter. Enclosure is 49.00 inches tall, 19.15 inches wide and 10.37 inches deep. A wide variety of accessories are available for Type S starters. This pump panel is supplied with a START momentary push button and a HAND/OFF/AUTO selector switch. These NEMA pump panels with Type S starters are UL listed and marked Suitable for use as Service Equipment. They are also CSA certified.


Technical Specifications



Technical Specifications

Main Lug Only
Product Name Well-Guard Control
Width 522 mm
Height 1245 mm
Nema Size 3
Control Type selector switch HAND-OFF-AUTO)
Enclosure Type rainproof enclosure indoor/outdoor
Number of Poles 3
Fuse Type H or K
Depth 263 mm
Device Mounting surface
Protection Type overload
Packaging Made With Recycled Cardboard No
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Packaging Without Single Use Plastic No
 
Product Certifications UL listed
[In] Rated Current 90 A
Electrical Connection screw terminal
Nema Degree Of Protection NEMA 3R
Device Short Name class 8940 type SS
Disconnector Device Type fusible disconnect switch
Pvc Free Yes
Device Application pumping
[Uc] Control Circuit Voltage 480 V AC 60 Hz
Motor Power Hp 50-50 hp 480 V AC, 3 phases
Thermal Overload Type Motor Logic solid state class 10/20
Permissible Voltage 600 V AC
Associated Fuse Rating 100 A
Control Circuit common control circuit
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection