We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Distribution
  3. Commercial Distribution
  4. Meter Centres

Meter Centres Meter Centres


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

14
Circuit Breakers & Accessories
Circuit Breakers & Accessories
11
Main Terminal & Tap Boxes
Main Terminal & Tap Boxes
7
Meter Stacks
Meter Stacks
3
Main Bus Link Connectors
Main Bus Link Connectors

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
MCMBK400 M C MAIN BUS BAR KIT 400A

Part Number: SCHMCMBK400

MPN:  MCMBK400

EA
SCHNEIDER
MC54L 5-JAW 125A 120/208V 3PH METER STCK

Part Number: SCHMC54L

MPN:  MC54L

EA
SCHNEIDER
MCTB6003L M C TAP BOX 600A 3W

Part Number: SCHMCTB6003L

MPN:  MCTB6003L

EA
SCHNEIDER
MCTBK600 600A 4TH WIRE TAP BOX KIT

Part Number: SCHMCTBK600

MPN:  MCTBK600

EA
SCHNEIDER
MCMR MOUNTING RAIL

Part Number: SCHMCMR

MPN:  MCMR

EA
SCHNEIDER
MCBBK GROUND BONDING BAR KIT

Part Number: SCHMCBBK

MPN:  MCBBK

EA
SCHNEIDER
MCBC1 M C BLANKING COVER

Part Number: SCHMCBC1

MPN:  MCBC1

EA
SCHNEIDER
MC43L 125A 4JAW 1PHASE 6GANG METER STACK

Part Number: SCHMC43L

MPN:  MC43L

EA
SCHNEIDER
MCMBK600 600A MC MAIN BUS BAR

Part Number: SCHMCMBK600

MPN:  MCMBK600

EA
SCHNEIDER
MCTBK200 200A 4TH WIRE TAP BOX KIT

Part Number: SCHMCTBK200

MPN:  MCTBK200

EA
SCHNEIDER
MCTBK1200 1200A 4TH WIRE TAP BOX KIT

Part Number: SCHMCTBK1200

MPN:  MCTBK1200

EA
SCHNEIDER
MCTB2003L 200A 1 PH TAP BOX

Part Number: SCHMCTB2003L

MPN:  MCTB2003L

EA
SCHNEIDER
J250F ENCLOSURE

Part Number: SCHJ250F

MPN:  J250F

EA
SCHNEIDER
MC43L3 125A 4-JAW 3 GANG METER STACK

Part Number: SCHMC43L3

MPN:  MC43L3

EA
SCHNEIDER
RJF36200U44A 3P, 600V, 2000A ELECTRONIC,

Part Number: SCHRJF36200U44A

MPN:  RJF36200U44A

EA
SCHNEIDER
QDL32150 UNIT MOUNT MCCB 240 V 150 A

Part Number: SCHQDL32150

MPN:  QDL32150

EA
SCHNEIDER
QDM32100TN

Part Number: SCHQDM32100TN

MPN:  QDM32100TN

EA
SCHNEIDER
QDM32125TN MCCB 3P 240V 125A 25KA

Part Number: SCHQDM32125TN

MPN:  QDM32125TN

EA
SCHNEIDER
BSH0701T11A1A MOTOR 70 IP40 KEYED INC NO

Part Number: SCHBSH0701T11A1A

MPN:  BSH0701T11A1A

EA
SCHNEIDER
MCFTB6004L 600A 1/3 FEED-THRU TAP BOX

Part Number: SCHMCFTB6004L

MPN:  MCFTB6004L

EA
SCHNEIDER
MCTB12003L 1200A 1 PH TAP BOX

Part Number: SCHMCTB12003L

MPN:  MCTB12003L

EA
SCHNEIDER
NC86VFHR NF PNL HINGED TRIM FH.20WX86HT-

Part Number: SCHNC86VFHR

MPN:  NC86VFHR

EA
SCHNEIDER
MCBC1004 100A 4/5JAW MC REPL COVER

Part Number: SCHMCBC1004

MPN:  MCBC1004

EA
SCHNEIDER
MCJB7 200A MAX. 7 JAW JUMPER BAR KIT

Part Number: SCHMCJB7

MPN:  MCJB7

EA
Show more results
1 - 24 of 35
  • 1
  • 2
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection