2. Distribution
  3. Commercial Distribution
  4. Circuit Breakers
  5. Miscellaneous Breakers
  6. PKA36040U43A
  • 
Miscellaneous Breakers - PKA36040U43A 3P 600V 400A ELECTRONIC I-L - PKA36040U43A
SCHNEIDERlogo
SCHNEIDER

PKA36040U43A 3P 600V 400A ELECTRONIC I-L

Product code: 
SCHPKA36040U43A
Mfr Number: 
PKA36040U43A
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
PKA36040U43A 3P 600V 400A ELECTRONIC I-L
Fuse Block 600VAC 600VDC Class H/K 30A 1-Pole Screw with Reinforced Clip

Mersen Class H, K and R fuse blocks accommodate all Class H, K and R 250 and 600V power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multipole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tinplated copper, with a choice of spring reinforced or nonspring reinforced clips in 30A and 60A. Clips 100A and above are spring reinforced.


Technical Specifications



Technical Specifications

Miscellaneous Breakers
Description PKA36040U43A DISJ. ELECTRONIQUE I-LINE 3