

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Distribution
  3. Commercial Distribution
  4. Circuit Breakers
  5. Miscellaneous Breakers
  6. PGL26120
  • 
Product videos
Product images
PGL26120 2P 600V 1200A MCCB
 Previous
 Next
Miscellaneous Breakers - PGL26120 2P 600V 1200A MCCB - PGL26120
SCHNEIDERlogo
SCHNEIDER

PGL26120 2P 600V 1200A MCCB

Product code: 
SCHPGL26120
Mfr Number: 
PGL26120

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Catalog Page
 Code Specs
 Compliance Cert
 Cut Sheet
 Cut Sheet
 Owners Manual
 Submittal
Technical Documents
 Back

Technical Documents

 Catalog Page
 Code Specs
 Compliance Cert
 Cut Sheet
 Cut Sheet
 Owners Manual
 Submittal

Product Details



Product Details

PGL26120 2P 600V 1200A MCCB
Circuit breaker, PowerPacT P, 1200A, 2 pole, 600VAC, 18kA, lugs, ET1.0l, 80%

Providing unparalleled performance and control, the P-frame circuit breakers features the exclusive Micrologic electronic trip units, which allow for a range of sophisticated applications for metering and monitoring. In addition, trip units can be interchanged in the field to allow for maximum flexibility. The compact size and small footprint of the P-frame circuit breaker permits high density installations in I-Line panelboards and switchboards. These circuit breakers are available in 100% rated construction for all unit-mount circuit breakers and up to 800A in I-Line circuit breakers to meet a broad range of commercial and industrial application needs. The P-frame circuit breakers with K interrupting rating are recommended for applications having high inrush and/or non-linear loads such as large motors, transformers, motors with soft starts, etc. Most field-installable accessories are common to all frame sizes for easier stocking and installation. Selection of four interchangeable Micrologic trip units available, with Powerlogic power metering and monitoring capabilities available in advanced trip units. This PowerPact P, circuit breaker has a rated currrent of 1200A and a rated operational current of 600VAC with a breaking capacity of 18 kA@600VAC. This unit mounted breaker is a 2-pole and has a continuous current rating of 80 %. This breaker has an electronic trip unit technology and a ET 1.0 trip unit. Dimensions for this product are 12.86 in (H), 8.05 in (W), 8.27 in (D). This product comes with an 18 month warranty.


Technical Specifications



Technical Specifications

Miscellaneous Breakers
Product Name PowerPact P
Length 30 mm
Width 8.27 in
Height 16.16 in
Weight 32 lbs
Control Type toggle
Depth 8.05 in
Range PowerPact
Number Of Slots 2 auxiliary switch OF plug-in)
Circuit Breaker Application HACR rated
Breaking Capacity AIR 65 kA 240 V AC 50/60 Hz UL 489
Packaging Made With Recycled Cardboard No
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Circularity Profile ENVEOLI2206033EN
Mounting Mode unit mount lug)
Mercury Free Yes
Packaging Without Single Use Plastic No
Poles Description 2P
Net Weight 32 lb(US)
Product Certifications UL
[In] Rated Current 1200-1200 A
Product Or Component Type circuit breaker
Electrical Connection lugs, line
Tightening Torque 50-50 N.m 95-240 mm² 4 x AWG 3/0...500 kcmil)
Awg Gauge 4 x AWG 3/0...500 kcmil aluminum/copper
Rohs Exemption Information Yes
Ambient Air Temperature For Operation -25-70 °C
 
[Ue] Rated Operational Voltage 600 V AC 50/60 Hz UL 489
Environmental Disclosure ENVPEP2206033EN
Carbon Footprint (Kg Co2 Eq, Total Life Cycle) 1704.516234
Ip Degree Of Protection front cover IP40
Standards UL
Ambient Air Temperature For Storage -50-85 °C
[Uimp] Rated Impulse Withstand Voltage 8 kV IEC 60947-2
[Ui] Rated Insulation Voltage 750 V IEC 60947-2
Pvc Free Yes
Operating Altitude < 2000 m without derating
Network Frequency 50/60 Hz
Removable Battery Yes
Device Application distribution
Mounting Support lug
Wire Stripping Length 30 mm
Quality Labels CE
Pollution Degree 3 IEC 60947-1
Continuous Current Rating 80%
Quantity Per Set 1
Terminal Identifier AL1200P25K
Local Signalling 1 trip indicator green)
[Ics] Rated Service Breaking Capacity 25 kA 240 V AC 50/60 Hz IEC 60947-2
Breaking Capacity Code G
Trip Unit Technology electronic, basic, ET 1.0I, I
Long Time Pick-Up Adjustment Range 1 In
Trip Unit Name ET 1.0I
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection