2. Distribution
  3. Commercial Distribution
  4. Circuit Breakers
  5. Miscellaneous Breakers
  6. M9F23170
  • 
Product videos
Product images
M9F23170 MULTI9 C60SP 1P D 0.5A MCB
 Previous
 Next
Miscellaneous Breakers - M9F23170 MULTI9 C60SP 1P D 0.5A MCB - M9F23170
SCHNEIDERlogo
SCHNEIDER

M9F23170 MULTI9 C60SP 1P D 0.5A MCB

Product code: 
SCHM9F23170
Mfr Number: 
M9F23170
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
M9F23170 MULTI9 C60SP 1P D 0.5A MCB
Fuse NRN - Class H 250VAC 20A Ferrule

Mersen NRN (250V) and NRS (600V) fuses are standard non-time delay fuses, with a 10kA short circuit rating. 250 Volt NRN 15 amp through 60 amp fuses are certified as Type "P" fuses, satisfying the Canadian Electrical Code for low melting-point non-time delay fuses. Also qualifying for Type "P" are OTN15 through OTN60, which are Class K-5 fuses with a 50kA short circuit rating (found in the OT/OTS section of this cata log).