At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Miscellaneous Breakers | |
| Length | 25 mm |
|---|---|
| Width | 104 mm |
| Height | 191 mm |
| Weight | 2.4 kg |
| Control Type | toggle |
| Depth | 86 mm |
| Protection Type | overload protection |
| Number Of Slots | 2 auxiliary switch OF plug-in) |
| Circuit Breaker Application | HACR rated |
| Breaking Capacity | 200 kA 240 V AC 50/60 Hz UL 489 |
| Packaging Made With Recycled Cardboard | Yes |
| Reach Regulation | Reference contains Substances of Very High Concern above the threshold |
| Circularity Profile | ENVEOLI2206032EN |
| Mounting Mode | I-Line bracket) |
| Mercury Free | Yes |
| Packaging Without Single Use Plastic | No |
| Poles Description | 3P |
| Net Weight | 2.4 kg |
| Product Certifications | UL |
| [In] Rated Current | 250-250 A |
| Product Or Component Type | circuit breaker |
| Electrical Connection | I-Line connection, line |
| Tightening Torque | 25-25 N.m 95-185 mm² AWG 3/0...350 kcmil) |
| Awg Gauge | AWG 3/0...350 kcmil aluminum/copper terminals |
| Rohs Exemption Information | Yes |
| Ambient Air Temperature For Operation | -25-70 °C |
| [Ue] Rated Operational Voltage | 600 V AC 50/60 Hz IEC 60947-3 |
| Environmental Disclosure | ENVPEP2206032EN |
| Carbon Footprint (Kg Co2 Eq, Total Life Cycle) | 1184.3659 |
|---|---|
| Ip Degree Of Protection | front cover IP40 |
| Standards | UL |
| Ambient Air Temperature For Storage | -50-85 °C |
| [Uimp] Rated Impulse Withstand Voltage | 8 kV IEC 60947-2 |
| [Ui] Rated Insulation Voltage | 750 V IEC 60947-2 |
| Pvc Free | Yes |
| Operating Altitude | < 2000 m without derating |
| Network Frequency | 50/60 Hz |
| Removable Battery | No |
| Mounting Support | bracket |
| Utilisation Category | category A |
| Wire Stripping Length | 25 mm |
| Phase Connection | ABC |
| Quality Labels | CE |
| Pollution Degree | 3 |
| Suitability For Isolation | yes IEC 60947-2 |
| Continuous Current Rating | 80% |
| Communication Interface | Modbus |
| Terminal Identifier | AL250JD |
| Local Signalling | ready 1 LED green) |
| Mounting Height | 4.5 in |
| [Ics] Rated Service Breaking Capacity | 150 kA 220/240 V AC 50/60 Hz IEC 60947-2 |
| Breaking Capacity Code | R |
| Trip Unit Technology | electronic, standard, MicroLogic 3.2, LI |
| Long Time Pick-Up Adjustment Range | 0.25...1 x In |
| Trip Unit Name | MicroLogic 3.2 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.