2. Distribution
  3. Commercial Distribution
  4. Circuit Breakers
  5. Miscellaneous Breakers
  6. HLP36060
  • 
Product videos
Product images
HLP36060 3P 600V 60A MCCB
 Previous
 Next
Miscellaneous Breakers - HLP36060 3P 600V 60A MCCB - HLP36060
SCHNEIDERlogo
SCHNEIDER

HLP36060 3P 600V 60A MCCB

Product code: 
SCHHLP36060
Mfr Number: 
HLP36060
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
HLP36060 3P 600V 60A MCCB
Circuit breaker, PowerPacT H, 60A, 3 pole, 600VAC, 50kA, lugs, thermal magnetic, 80%

The PowerPact H-, J-, and L-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H- and J-frame circuit breakers are available with either thermal-magnetic or Micrologic electronic trip units. The new generation PowerPact with Micrologic circuit breakers set the standard with direct access to energy management. Integrated metering enhances their protective functions. For the first time, Schneider Electric™ users can monitor energy from 15 to 3000 A, offering new performance in a remarkably compact device. This PowerPact H, circuit breaker has a rated current of 60A and is a 3P breaker. This breaker has a breaking capacity of 125 kA@240VAC and has an thermal-magnetic trip technology. This breaker complies to UL, CE, IEC & CSA standards. Thermal current for this breaker has a magnetic tripping current of 1450A. Dimensions for this breaker are 6.4 in (H),4.12 in (W),4.36 in (D) and has an ambient temperature of 40 °C. This product comes with an 18 months warranty.