

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Distribution
  3. Commercial Distribution
  4. Circuit Breakers
  5. Miscellaneous Breakers
  6. HDA260452
  • 
Product videos
Product images
HDA260452 2P 600V 45A I-LINE MCCB
 Previous
 Next
Miscellaneous Breakers - HDA260452 2P 600V 45A I-LINE MCCB - HDA260452
SCHNEIDERlogo
SCHNEIDER

HDA260452 2P 600V 45A I-LINE MCCB

Product code: 
SCHHDA260452
Mfr Number: 
HDA260452

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Catalog Page
 Compliance Cert
 Owners Manual
 Cut Sheet
 Submittal
Technical Documents
 Back

Technical Documents

 Catalog Page
 Compliance Cert
 Owners Manual
 Cut Sheet
 Submittal

Product Details



Product Details

HDA260452 2P 600V 45A I-LINE MCCB
Circuit breaker, PowerPacT H, 45A, 2 pole, 600VAC, 14kA, I-Line, thermal magnetic, 80%, AC

The PowerPact H-, J-, and L-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H- and J-frame circuit breakers are available with either thermal-magnetic or Micrologic electronic trip units. The new generation PowerPact with Micrologic circuit breakers set the standard with direct access to energy management. Integrated metering enhances their protective functions. For the first time, Schneider Electric™ users can monitor energy from 15 to 3000 A, offering new performance in a remarkably compact device. This PowerPact H, circuit breaker has a rated current of 45A and is a 2P breaker. This breaker has a breaking capacity of 14 kA@600VAC and has an thermal-magnetic trip technology. This breaker complies to UL, CE, IEC & CSA standards. Thermal current for this breaker has a magnetic tripping current of 850A. Dimensions for this breaker are 9.73 in (H),2.94 in (W),4.8 in (D) and has an ambient temperature of 40 °C. This product comes with an 18 months warranty.


Technical Specifications



Technical Specifications

Miscellaneous Breakers
Product Name PowerPact H
Length 16 mm
Width 104 mm
Height 3 in
Weight 2.2 kg
Control Type toggle
Depth 86 mm
Range PowerPact
Colour black
Number Of Slots 2 auxiliary switch OF plug-in)
Circuit Breaker Application HACR rated
Breaking Capacity 25 kA 240 V AC 50/60 Hz UL 489
Packaging Made With Recycled Cardboard Yes
Circularity Profile ENVEOLI2206027EN
Mercury Free Yes
Packaging Without Single Use Plastic No
Poles Description 2P
Net Weight 2.2 kg
Product Certifications UL
[In] Rated Current 45-45 A
Product Or Component Type circuit breaker
Electrical Connection I-Line connection, line
Tightening Torque 5-5 N.m 2.5-6 mm² AWG 14...AWG 10)
Awg Gauge AWG 14...AWG 3/0 aluminum/copper terminal
Rohs Exemption Information Yes
Ambient Air Temperature For Operation -25-70 °C
[Ue] Rated Operational Voltage 690 V AC 50/60 Hz IEC 60947-3
Environmental Disclosure ENVPEP2206027EN
Carbon Footprint (Kg Co2 Eq, Total Life Cycle) 293.3863759
 
Ip Degree Of Protection front cover IP40 IEC 60529
Standards UL
Ambient Air Temperature For Storage -50-85 °C
[Uimp] Rated Impulse Withstand Voltage 8 kV IEC 60947-2
[Ui] Rated Insulation Voltage 750 V IEC 60947-2
Pvc Free Yes
Operating Altitude < 2000 m without derating
Network Frequency 50/60 Hz
Removable Battery No
Device Application distribution
Mounting Support bracket
Utilisation Category category A
Wire Stripping Length 16 mm
Protected Poles Description 2t
Magnetic Hold Current 400 A
Phase Connection AC
Quality Labels CE
Pollution Degree 3 IEC 60947-1
Suitability For Isolation yes IEC 60947-2
Continuous Current Rating 80%
Communication Interface Modbus
Quantity Per Set 1
Terminal Identifier AL150HD
Local Signalling switched off (OFF) 1 trip indicator green)
Mounting Height 3 in
[Ics] Rated Service Breaking Capacity 25 kA 220/240 V AC 50/60 Hz IEC 60947-2
Magnetic Tripping Current 850-850 A
Breaking Capacity Code D
Trip Unit Technology thermal-magnetic
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection