

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Distribution
  3. Commercial Distribution
  4. Circuit Breakers
  5. Miscellaneous Breakers
  6. BDA36045
  • 
Product videos
Product images
BDA36045 MCCB 600Y/347V 45A BDA36045 MCCB 600Y/347V 45A
 Previous
 Next
Miscellaneous Breakers - BDA36045 MCCB 600Y/347V 45A - BDA36045
BDA36045 MCCB 600Y/347V 45A
SCHNEIDERlogo
SCHNEIDER

BDA36045 MCCB 600Y/347V 45A

Product code: 
SCHBDA36045
Mfr Number: 
BDA36045

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet

Product Details



Product Details

BDA36045 MCCB 600Y/347V 45A
Circuit breaker, PowerPacT B, 45A, 3 pole, 600Y/347VAC, 14kA, I-Line, thermal magnetic, 80%, ABC

PowerPact B-frame circuit breaker, offers proven performance, flexibility, and reliability. This PowerPact Molded Case Circuit Breaker feature new innovations such as the patented EverLink™ connections. PowerPact B-frame circuit breakers provides economical thermal magnetic circuit protection with a breaking capacity of 25kA at 220/240 VAC, 50/60 Hz. PowerPact B-frame circuit breakers come in 1 to 4-pole unit mount construction also 1 to 3-pole I-Line construction. This PowerPact B, 45 A, 3P, circuit breaker has a breaking capacity of 14kA@600Y/347VAC@50/60 Hz per UL 489 standards. This circuit breaker has a thermal-magnetic trip unit technology with a mechanical service life of 20000 cycles and an electrical service life of 10000 cycles@440V. This I-Line breaker has a presence of auxiliary contacts green signaling function. The I-Line lug can accept an AWG gauge AWG 14 / AWG 2/0, aluminium/copper. This breakers complies to UL, IEC, CCC, EAC, CSA, NOM standards. Powerpact B-Frame breakers have an operating altitude test condition of 2000 m without derating and a 5000 m with derating. Dimensions for this product are 137 mm (H),81 mm (W),89 mm (D) and a weight of 1.315kg. This breaker has a continuous current rating of 80% with an ABC phase connection.


Technical Specifications



Technical Specifications

Miscellaneous Breakers
Product Name PowerPact B
Length 20 mm
Width 81 mm
Height 114 mm
Weight 1.315 kg
Control Type toggle
Depth 89 mm
Range PowerPact
Colour grey RAL 7016)
Number Of Slots 1 auxiliary switch OF plug-in)
Circuit Breaker Application HACR rated
Breaking Capacity 25 kA 208Y/120 V AC 50/60 Hz UL 489
Packaging Made With Recycled Cardboard Yes
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Circularity Profile N/A
Mounting Mode I-Line
Mercury Free Yes
Packaging Without Single Use Plastic Yes
Poles Description 3P
Net Weight 1.315 kg
Product Certifications UL
[In] Rated Current 45-45 A
Product Or Component Type circuit breaker
Electrical Connection I-Line connection, line
Halogen Content Performance Halogen free product
Tightening Torque 3.6-4.4 N.m 2.5-6 mm² AWG 14...AWG 10)
Awg Gauge AWG 14...AWG 2/0 aluminum/copper
Rohs Exemption Information Yes
Ambient Air Temperature For Operation -25-70 °C
 
[Ue] Rated Operational Voltage 525 V AC 50/60 Hz UL 489
Carbon Footprint (Kg Co2 Eq, Total Life Cycle) 299.4745931
Weee The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins
Ip Degree Of Protection front cover IP40 IEC 60529
Mechanical Durability 20000 cycles IEC 947-1 Annex K ed 5.2
Device Short Name BD 045
Standards EN/IEC 60947-5-1
Ambient Air Temperature For Storage -50-85 °C
[Uimp] Rated Impulse Withstand Voltage 8 kV IEC 60947-2
[Ui] Rated Insulation Voltage 800 V IEC 60947-2
Pvc Free Yes
Removable Battery No
Utilisation Category category A
Wire Stripping Length 20 mm
Phase Connection ABC
Quality Labels CE
Pollution Degree 3 IEC 60947-1
Suitability For Isolation yes IEC 60947-2
Continuous Current Rating 80%
Quantity Per Set set of 1
Local Signalling presence of auxiliary contacts flag green)
Mounting Height 114 mm
[Ics] Rated Service Breaking Capacity 25 kA 220...240 V AC 50/60 Hz IEC 60947-2
Breaking Capacity Code D
Trip Unit Technology thermal-magnetic
Connection Pitch 27 mm
9 Mm Pitches 9
Ik Degree Of Protection IK07 conforming to IEC 62262
Electrical Durability 10000 cycles IEC 947-1 Annex K ed 5.2 440 V In
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection