2. Distribution
  3. Commercial Distribution
  4. Circuit Breakers
  5. MCCB Connector Kits, Lugs & Accessories
  6. QBMIK
  • 
Product videos
Product images
QBMIK MECHANICAL INTERLOCK KIT QBMIK MECHANICAL INTERLOCK KIT
 Previous
 Next
MCCB Connector Kits, Lugs & Accessories - QBMIK MECHANICAL INTERLOCK KIT - QBMIK
QBMIK MECHANICAL INTERLOCK KIT
SCHNEIDERlogo
SCHNEIDER

QBMIK MECHANICAL INTERLOCK KIT

Product code: 
SCHQBMIK
Mfr Number: 
QBMIK
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
 Catalog Page
 Cut Sheet
 Owners Manual
 Submittal
Technical Documents
 Back

Technical Documents

 Catalog Page
 Cut Sheet
 Owners Manual
 Submittal

Product Details



Product Details

QBMIK MECHANICAL INTERLOCK KIT
Circuit breaker accessory, PowerPacT Q, interlock, mechanical, for toggles

QBMIK is a Powerpact Q-Frame mechanical interlock. This toggle handle is certified to CSA Standards, PowerPact Q-Frame circuit breaker mechanical interlock can be used with a variety of internal and external accessories to increase application versatility. Circuit breaker internal accessories are available either factory installed or field installable. They can be installed in circuit breaker compartments behind the circuit breaker circuit breaker cover. This circuit breaker Certified to UL, IEC, CSA, Standards. The PowerPact Advantage. Proven Performance, Industry-leading circuit breaker innovation and protection for heavy-duty commercial and industrial applications. Smart, Integrated metering options provide a cost-effective solution to reduce energy consumption, optimize energy costs, and improve energy availability for your facilities. Flexible, Full range of thermal-magnetic and electronic trip molded case circuit breakers from 15 A to 3000 A, delivering the ratings, configurations, and operators for your unique applications. Simple, Common catalog numbers, standardized ratings, and a full range of field-installable accessories make product selection, installation and maintenance easier than ever.


Technical Specifications



Technical Specifications

Enclosed MCCB Breakers Accessories, Lugs & Connectors
Packaging Made With Recycled Cardboard Yes
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Mercury Free Yes
Packaging Without Single Use Plastic No
Product Certifications CSA
Product Or Component Type mechanical interlock
 
Halogen Content Performance Halogen free product
Tightening Torque 2-3 N.m
Range Of Product PowerPact Q
Rohs Exemption Information Yes
Pvc Free Yes