

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Distribution
  3. Commercial Distribution
  4. Circuit Breakers
  5. MCCB (Moulded Case Circuit Breakers) Up To 600A
  6. 9001SKR1UH5
  • 
Product videos
Product images
9001SKR1UH5 PUSHBUTTON
 Previous
 Next
MCCB (Moulded Case Circuit Breakers) Up To 600A - 9001SKR1UH5 PUSHBUTTON - 9001SKR1UH5
SCHNEIDERlogo
SCHNEIDER

9001SKR1UH5 PUSHBUTTON

Product code: 
SCH9001SKR1UH5
Mfr Number: 
9001SKR1UH5

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Submittal
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Submittal

Product Details



Product Details

9001SKR1UH5 PUSHBUTTON
Push-button, Harmony 9001SK, plastic, flush, 7 colours choice, 30mm, spring return, 1 NO

This Harmony 9001SK, modular flush push button with full guard and set of 7 color caps has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel and has 1 x NO contact. This flush push button with full guard and set of 7 color caps provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.


Technical Specifications



Technical Specifications

MCCB (Moulded Case Circuit Breakers) Up To 600A
Size 30 mm
Weight 0.086 kg
Operating Position any position
Bezel Material plastic
Packaging Made With Recycled Cardboard Yes
Reach Regulation Free of Substances of Very High Concern above the threshold
Mercury Free Yes
Packaging Without Single Use Plastic Yes
Toxic Heavy Metal Free Yes
Reach Free Of Svhc Yes
Net Weight 0.086 kg
Product Certifications UL 508
Product Or Component Type push-button
Tightening Torque 0.8-0.8 N.m IEC 60947-1
Range Of Product Harmony 9001SK
Rohs Exemption Information Yes
Ambient Air Temperature For Operation -25-70 °C
Nema Degree Of Protection NEMA 1
Connections - Terminals screw clamp terminals 1 x 0.22...2 x 1.5 mm² IEC 60947-1
Type Of Operator spring return
Electrical Shock Protection Class class II IEC 61140
Vibration Resistance 7 gn 2-500 Hz)IEC 60068-2-6
Device Presentation complete product
Shape Of Signaling Unit Head octagonal
Weee The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins
 
Ip Degree Of Protection IP66 IEC 60529
Mounting Diameter 30 mm
Operator Profile 7 colours choice flush, unmarked
Mechanical Durability 5000000 cycles
Device Short Name 9001SK
Cap/Operator Or Lens Colour 7 colours choice
Standards IEC 60947-1
Ambient Air Temperature For Storage -40-70 °C
Protective Treatment TC
Contacts Type And Composition 1 NO
Shock Resistance 50 gn IEC 60068-2-27
[Ith] Conventional Free Air Thermal Current 10:00 AM
[Uimp] Rated Impulse Withstand Voltage 2.5 kV IEC 60947-1
Short-Circuit Protection 10 A cartridge fuse IEC 60947-5-1
[Ui] Rated Insulation Voltage 250 V 3)IEC 60947-1
Shape Of Screw Head cross slotted
Contacts Material silver alloy contacts
[Icm] Rated Short-Circuit Making Capacity 12 kA 600 V AC-15, 7200 VA
Rated Breaking Capacity 3 kA 240 V AC-15, 720 VA
Operator Additional Information plastic guard
[Ie] Rated Operational Current 3 A 240 V, AC-15, A600-Q600
Positive Opening without
Sustainable Packaging Yes
Contact Operation standard
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection