Min: 1 BX , Multiple 1 BX
NEMA/EEMAC Terminal Blocks & Accessories | |
| Mfrcode | IDEAL |
|---|---|
| Catalog Number | 89-608B |
| PRODUCT NAME | BARRIER STRIP |
| MFR FULLNAME | IDEAL INDUSTRIES INC |
| MFR UNSPSC | 39121407 |
| PKG TYPE | PK |
| PKG UOM | EA |
| PKG QTY | 100 |
| Type | BARRIER |
| ADDITIONAL INFORMATION | TORQUE RATING 3.5 INCH-LB PACKAGING QUANTITY 100 |
| APPROVAL | UL, CSA |
|---|---|
| Size | 3.78 INCH L X 0.66 INCH W X 0.57 INCH H |
| VOLTAGE RATING | 600 V (UL), 400 V (CSA) |
| Wire Size | 22 TO 12 AWG (UL), 20 TO 18 AWG (CSA) |
| HOUSING MATERIAL | RUGGED NYLON |
| CURRENT RATING | 20 AMPERE (UL), 10 AMPERE (CSA) |
| Terminal Type | TUBULAR SCREW |
| Temperature Rating | 221 DEG F |
| COVER TYPE | NO |
| Number Of Circuits | 12 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.