Cookie Preferences
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
  2. Connectors, Crimps & Terminals
  3. Terminal Blocks & Accessories
  4. NEMA/EEMAC Terminal Blocks & Accessories
  5. 89-508
  • 
NEMA/EEMAC Terminal Blocks & Accessories - 89-508 BASE MTDOUBRWTERMBLCK 8 PL - 89-508
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

89-508 BASE MTDOUBRWTERMBLCK 8 PL

Product code: 
IDE89508
Mfr Number: 
89-508
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
89-508 BASE MTDOUBRWTERMBLCK 8 PL
IDEAL, Terminal Strip, Wire Size: 22 - 6 AWG, Spacing: 0.625 IN, Amperage Rating: 60 AMP, Voltage Rating: 600 V, Material: Nickle-Plated Brass, Number Of Circuits: 8, Torque Rating: 20 IN-LB, Terminal Screw Size: 8

IDEAL Terminal Strips are designed and manufactured to be rugged, reliable, and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life. Optional accessories provide convenient, versatile application. Available in a wide variety of circuit configurations, electrical ratings and center spacings, an IDEAL terminal strip is available for virtually any job.


Technical Specifications



Technical Specifications

NEMA/EEMAC Terminal Blocks & Accessories
Catalog Number 89-508
Mfrcode IDEAL
MFR UNSPSC 39121407
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME TERMINAL STRIP
PKG WEIGHT UOM LB
PKG TYPE PK
PKG WEIGHT 4
PKG QTY 10
PKG UOM EA
Type CENTER SPACING
ADDITIONAL INFORMATION TORQUE RATING 20 INCH-LB CENTER SPACING 0.625 INCH
 
MOUNTING SURFACE
APPROVAL UL, CSA
Size 6.25 INCH L X 2 INCH W X 1.25 INCH H
VOLTAGE RATING 600 V (UL/CSA)
Wire Size 22 TO 6 AWG (COPPER)
HOUSING MATERIAL RUGGED POLYESTER THERMOPLASTIC
CURRENT RATING 60 AMPERE (UL/CSA)
Terminal Type #10-32 TPI PHILIPS SLOT SCREW
Temperature Rating -40 TO 260 DEG F
COVER TYPE NO
Number Of Circuits 8
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
Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.