At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
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
Min: 100 EA , Multiple 100 EA
Other Connectors & Accessories | |
Mfrcode | PAND |
---|---|
Catalog Number | SP2-2-C |
Mfr UNSPSC | 39121613 |
Mfr Fullname | PANDUIT CORPORATION |
Product Name | SERVICE POST CONNECTOR |
Pkg Weight | 17.2 |
Pkg Weight UOM | LB |
Pkg Type | PK |
Pkg Qty | 100 |
Pkg UOM | EA |
Material | HARD DRAWN COPPER |
---|---|
Approval | UL 467 |
Standard Package | 100 |
Conductor Size | 10 AWG SOLID TO 2 AWG STRANDED |
Number Of Conductors | 2 |
Used On | CABLE TO STEEL STRUCTURE/FENCE POST/TRANSFORMER |
Stud Length | 0.63 INCH |
Body Hex Size | 0.69 INCH |
Nut Hex Size | 0.88 INCH |
Stud Diameter | 3/8 INCH-16 TPI |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.