Min: 100 EA , Multiple 100 EA
Lugs | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | PNL-4-C |
| MFR FULLNAME | PANDUIT CORPORATION |
| MFR UNSPSC | 39121408 |
| PRODUCT NAME | MECHANICAL LUG |
| PKG WEIGHT | 5.3 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 100 |
| PKG UOM | EA |
| Type | SET SCREW |
| OVERALL LENGTH | 1.25 INCH |
| Material | CAST COPPER |
| ADDITIONAL INFORMATION | STANDARD PACKAGE 100 |
|---|---|
| APPROVAL | UL, CSA |
| NUMBER OF CONDUCTORS | 1 |
| CONDUCTOR MATERIAL | COPPER |
| MIN CONDUCTOR SIZE | 14 AWG SOLID |
| MAX CONDUCTOR SIZE | 4 AWG STRANDED |
| STUD SIZE | 1/4 INCH |
| PAD SIZE | 0.53 INCH W X 0.14 INCH THK |
| NUMBER OF PAD HOLES | 1 |
| PAD TYPE | STRAIGHT |
| SCREW TYPE | SLOT |
| Minimum Conductor Size | 14 AWG SOLID |
| MAXIMUM CONDUCTOR SIZE | 4 AWG STRANDED |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.