2. Connectors, Crimps & Terminals
  3. Crimps
  4. Mechanical Connectors 8 AWG & Larger
  5. Lugs
  6. LAM2SA300-56-3
  • 
Lugs - LAM2SA300-56-3 ALUM.MECHAN.POWER CONN - LAM2SA300-56-3
PANDUITlogo
PANDUIT

LAM2SA300-56-3 ALUM.MECHAN.POWER CONN

Product code: 
PDTLAM2SA300563
Mfr Number: 
LAM2SA300-56-3
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
Min: 3 EA , Multiple  3 EA
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
LAM2SA300-56-3 ALUM.MECHAN.POWER CONN


Technical Specifications



Technical Specifications

Lugs
Mfrcode PAND
Catalog Number LAM2SA300-56-3
Mfr UNSPSC 39121408
Mfr Fullname PANDUIT CORPORATION
Product Name MECHANICAL CONNECTOR
Pkg Weight 1.24
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 3
Pkg UOM EA
Type VERTICAL TWO BARREL, SET SCREW
Overall Length 3 INCH
Material TIN PLATED EXTRUDED ALUMINUM ALLOY
 
Approval UL, CSA
Number Of Conductors 2
CONDUCTOR MATERIAL ALUMINUM/COPPER
Min Conductor Size 6 AWG STRANDED (COPPER)
Max Conductor Size 300 KCMIL (COPPER)
Stud Size 5/16 INCH
Pad Size 1 INCH W X 0.5 INCH THK
Number of Pad Holes 1
Pad Type STRAIGHT
Screw Type 5/16 INCH HEX SOCKET
Minimum Conductor Size 6 AWG STRANDED (COPPER)
Maximum Conductor Size 300 KCMIL (COPPER)