2. Connectors, Crimps & Terminals
  3. Crimps
  4. Mechanical Connectors 8 AWG & Larger
  5. Lugs
  6. 392027
  • 
Product videos
Product images
K11A39U2 AL/CU1/0-750,2/C,2H,3/8
 Previous
 Next
Lugs - K11A39U2 AL/CU1/0-750,2/C,2H,3/8 - 392027
BURNDYlogo
BURNDY

K11A39U2 AL/CU1/0-750,2/C,2H,3/8

Product code: 
BURK11A39U2
Mfr Number: 
392027
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
K11A39U2 AL/CU1/0-750,2/C,2H,3/8
Aluminum Universal Terminal, 2 Hole, Two: 1/0 AWG (Str)-750 kcmil, 3/8" Stud, 1.38" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated.


Technical Specifications



Technical Specifications

Lugs
Type K11A-U
Application For Aluminum and Copper Conductors
Material High Strength Aluminum Alloy
BRAND NAME BURNDY
 
MOUNTING HOLE SPACING 1.38
Special Features Universal terminal
SUB BRAND UNIVERSAL TERM
Conductor Range (Main/Primary) 1/0 AWG - 750 KCMIL