2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Tools
  5. 88-843
  • 
Compression Tools - 88-843 MECHANICAL INDENTOR CRIMPER - 88-843
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

88-843 MECHANICAL INDENTOR CRIMPER

Product code: 
IDE88843
Mfr Number: 
88-843
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
88-843 MECHANICAL INDENTOR CRIMPER
Hand Operated Indentor, Wire Size: 6 AWG To 4/0 Aluminum And 8 AWG To 250 KCMIL Copper Wires, Rugged Cast Steel, UL Listed

The mechanical indentor and crimp tool is suitable for use with a range of copper and aluminum terminals and splices. Its dieless design makes use of a nest and indentor pair made of high-strength steel for durability. The indentor is adjustable to accommodate aluminum terminals and splices from (AWG) #8 to 4/0, and copper terminals and splices from #8 AWG to 250 circular mils. Clearly marked gauges on the side of the tool aids the user in making proper adjustments, and the tool's handles have rubber grips for increased user comfort. This crimper is suitable for a wide range of industrial and commercial crimping applications and connections are UL Listed when using this tool with IDEAL Non-Insulated Terminals (#8-#4 AWG).


Technical Specifications



Technical Specifications

Compression Tools
Mfrcode IDEAL
Catalog Number 88-843
MFR UNSPSC 27111518
PRODUCT NAME INDENTOR CRIMPING TOOL
MFR FULLNAME IDEAL INDUSTRIES INC
PKG WEIGHT 6.5
PKG WEIGHT UOM LB
PKG TYPE PK
 
PKG QTY 1
PKG UOM EA
Type INDENTOR
APPROVAL UL
Cable Size 6 TO 4/0 AWG (ALUMINUM), 8 AWG TO 250 KCMIL (COPPER)
HANDLE MATERIAL RUGGED CAST STEEL
Die Included ADJUSTABLE CRIMP NEST DIE
Terminal/Splice Type COPPER/ALUMINUM CONNECTOR, NON INSULATED TERMINAL