2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Sleeves, Splices
  6. 515370
  • 
Product videos
Product images
YSV14BOX SPLICE-20-14 AWG-UNIN, GRAY
 Previous
 Next
Sleeves, Splices - YSV14BOX SPLICE-20-14 AWG-UNIN, GRAY - 515370
BURNDYlogo
BURNDY

YSV14BOX SPLICE-20-14 AWG-UNIN, GRAY

Product code: 
BURYSV14BOX
Mfr Number: 
515370
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

YSV14BOX SPLICE-20-14 AWG-UNIN, GRAY
Copper Compression Splice, AN-20-14 /AN-20-12, 0.64" Splice Length, Short Barrel, Tin Plated,


Technical Specifications



Technical Specifications

Sleeves, Splices
Type YSV
Material Electrolytic Copper
Size 0.64 IN Length
Application For All Heavy Duty Industrial And General Purpose Applications
Voltage Rating 600 V
Finish Electro-Tin Plated
 
Brand Name BURNDY
Special Features Features: HYLINK Type YSV Seamless Splice Connector Is Used To Splice Stranded And Solid Copper Conductors In Virtually All Heavy Duty Industrial And General Purpose Applications
Sub Brand HYLINK
Standard UL Listed
Conductor Range 20 - 14 AWG Stranded