Sleeves, Splices | |
| Type | YS |
|---|---|
| Material | Copper |
| Size | 6.95 IN Length X 2.94 IN Dimension B |
| Application | For Heavy Duty Applications And Used At Higher Voltages Up To 35 KV |
| Temperature Rating | 90 DEG C |
| Voltage Rating | 600 - 35000 V |
| Brand Name | BURNDY |
|---|---|
| Special Features | Features: UL Listed 90 DEG C |
| Sub Brand | HYLINK |
| Standard | UL Listed At 90 DEG C |
| Conductor Range | 1000 KCMIL |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.