2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Sleeves, Splices
  6. 510685
  • 
Product videos
Product images
YS39 HYLINK,CU750,LB,SPLICE
 Previous
 Next
Sleeves, Splices - YS39 HYLINK,CU750,LB,SPLICE - 510685
BURNDYlogo
BURNDY

YS39 HYLINK,CU750,LB,SPLICE

Product code: 
BURYS39
Mfr Number: 
510685
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
YS39 HYLINK,CU750,LB,SPLICE
Copper Compression Splice, 750 kcmil, 6.38" Splice Length, Long Barrel, Tin Plated,


Technical Specifications



Technical Specifications

Sleeves, Splices
Type YS
Material Copper
Size 6.38 IN Length X 2.81 IN Dimension B
Application For Heavy Duty Applications And Used At Higher Voltages Up To 35 KV
Temperature Rating 90 DEG C
VOLTAGE RATING 600 - 35000 V
 
BRAND NAME BURNDY
Special Features Features: UL Listed 90 DEG C
SUB BRAND HYLINK
Standard UL Listed At 90 DEG C
CONDUCTOR RANGE 750 KCMIL