2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Sleeves, Splices
  6. 510625
  • 
Product videos
Product images
YS36 HYLINKCU600MCM,LB,SPLICE
 Previous
 Next
Sleeves, Splices - YS36 HYLINKCU600MCM,LB,SPLICE - 510625
BURNDYlogo
BURNDY

YS36 HYLINKCU600MCM,LB,SPLICE

Product code: 
BURYS36
Mfr Number: 
510625
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

YS36 HYLINKCU600MCM,LB,SPLICE
600 kcmil CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90 C, Up to 35kV, GREEN Color Code, 22 or 472 Die Index


Technical Specifications



Technical Specifications

Sleeves, Splices
Type YS
Material Copper
Size 5.85 IN Length X 2.63 IN Dimension B
Application For Heavy Duty Applications And Used At Higher Voltages Up To 35 KV
Voltage Rating 600 - 35000 V
Temperature Rating 90 DEG C
 
Brand Name BURNDY
Special Features Features: UL Listed 90 DEG C
Sub Brand HYLINK
Standard UL Listed At 90 DEG C
Conductor Range 600 KCMIL