2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Sleeves, Splices
  6. 534756
  • 
Product videos
Product images
YS34A1 ALUM BUTT SPLICE, 5.02
 Previous
 Next
Sleeves, Splices - YS34A1 ALUM BUTT SPLICE, 5.02"L - 534756
BURNDYlogo
BURNDY

YS34A1 ALUM BUTT SPLICE, 5.02"L

Product code: 
BURYS34A1
Mfr Number: 
534756
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
YS34A1 ALUM BUTT SPLICE, 5.02"L
Aluminum Compression Splice, 500 kcmil, 5" Splice Length, Long Barrel, Tin Plated,


Technical Specifications



Technical Specifications

Sleeves, Splices
Type YS-A
Material High-Conductivity Wrought Aluminum
Size 5 IN Length X 2.38 IN Dimension B
VOLTAGE RATING 600 - 35000 V
Application For Use On All Combinations Of Aluminum To Aluminum
Finish Electro-Tin Plated
 
Temperature Rating 90 DEG C
BRAND NAME BURNDY
Special Features Features: Manufactured From High-Conductivity Wrought Aluminum With Heavy Duty Wall Thickness: Provides High-Conductivity/Low Resistance And Ductility For An Excellent Combination Of Electrical And Crimp Forming Properties
SUB BRAND HYLINK
Standard UL Listed At 90 DEG C
CONDUCTOR RANGE 500 KCMIL