2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Sleeves, Splices
  6. 502840
  • 
Product videos
Product images
YS32 HYLINKCU400,LB,SPLICE
 Previous
 Next
Sleeves, Splices - YS32 HYLINKCU400,LB,SPLICE - 502840
BURNDYlogo
BURNDY

YS32 HYLINKCU400,LB,SPLICE

Product code: 
BURYS32
Mfr Number: 
502840
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
YS32 HYLINKCU400,LB,SPLICE
Copper Compression Splice, 400 kcmil, 4.62" Splice Length, Long Barrel, Tin Plated,


Technical Specifications



Technical Specifications

Sleeves, Splices
Type YS
Material Copper
Size 4.62 IN Length X 28 IN Dimension B
Application For Heavy Duty Applications And Used At Higher Voltages Up To 35 KV
Voltage Rating 600 - 35000 V
Temperature Rating 90 DEG C
 
Brand Name BURNDY
Special Features Features: UL Listed 90 DEG C
Sub Brand HYLINK
Standard UL Listed At 90 DEG C
Conductor Range 400 KCMIL