2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Sleeves, Splices
  6. 534750
  • 
Product videos
Product images
YS31A1 BUTT SPLICE, 4.04
 Previous
 Next
Sleeves, Splices - YS31A1 BUTT SPLICE, 4.04"L - 534750
BURNDYlogo
BURNDY

YS31A1 BUTT SPLICE, 4.04"L

Product code: 
BURYS31A1
Mfr Number: 
534750
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

YS31A1 BUTT SPLICE, 4.04"L
Aluminum Compression Splice, 350 kcmil, 4.04" Splice Length, Long Barrel, Belled End, Tin Plated,


Technical Specifications



Technical Specifications

Sleeves, Splices
Type YS-A
Size 44 IN Length X 1.89 IN Dimension B
Material High-Conductivity Wrought Aluminum
Application For Use On All Combinations Of Aluminum To Aluminum
VOLTAGE RATING 600 - 35000 V
Finish Electro-Tin Plated
 
Temperature Rating 90 DEG C
Special Features Features: Manufactured From High-Conductivity Wrought Aluminum With Heavy Duty Wall Thickness: Provides High-Conductivity/Low Resistance And Ductility For An Excellent Combination Of Electrical And Crimp Forming Properties
BRAND NAME BURNDY
SUB BRAND HYLINK
Standard UL Listed At 90 DEG C
CONDUCTOR RANGE 350 KCMIL