2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Sleeves, Splices
  6. 534661
  • 
Product videos
Product images
YS2CA1 ALUM BUTT SPLICE, 2.44
 Previous
 Next
Sleeves, Splices - YS2CA1 ALUM BUTT SPLICE, 2.44"L - 534661
BURNDYlogo
BURNDY

YS2CA1 ALUM BUTT SPLICE, 2.44"L

Product code: 
BURYS2CA1
Mfr Number: 
534661
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

YS2CA1 ALUM BUTT SPLICE, 2.44"L
2 AWG AL Splice, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROXÖ, End Cap, UL/CSA, 90 C, Up to 35kV, Pink Color Code, 348 Die Index


Technical Specifications



Technical Specifications

Sleeves, Splices
Type YS-A
Size 2.44 IN Length X 19 IN Dimension B
Material High-Conductivity Wrought Aluminum
Application For Use On All Combinations Of Aluminum To Aluminum
Finish Electro-Tin Plated
VOLTAGE RATING 600 - 35000 V
 
Temperature Rating 90 DEG C
BRAND NAME BURNDY
Special Features Features: Manufactured From High-Conductivity Wrought Aluminum With Heavy Duty Wall Thickness: Provides High-Conductivity/Low Resistance And Ductility For An Excellent Combination Of Electrical And Crimp Forming Properties
SUB BRAND HYSPLICE
Standard UL Listed At 90 DEG C
CONDUCTOR RANGE 2 AWG Stranded