2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Sleeves, Splices
  6. 502780
  • 
Product videos
Product images
YS28 HYLINKCU4/0,LB,SPLICE
 Previous
 Next
Sleeves, Splices - YS28 HYLINKCU4/0,LB,SPLICE - 502780
BURNDYlogo
BURNDY

YS28 HYLINKCU4/0,LB,SPLICE

Product code: 
BURYS28
Mfr Number: 
502780
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

YS28 HYLINKCU4/0,LB,SPLICE
Copper Compression Splice, 4/0 AWG, 3.57" Splice Length, Long Barrel, Tin Plated,


Technical Specifications



Technical Specifications

Sleeves, Splices
Material Copper
Type YS
Size 3.57 IN Length X 1.58 IN Dimension B
Application For Heavy Duty Applications And Used At Higher Voltages Up To 35 KV
Temperature Rating 90 DEG C
VOLTAGE RATING 600 - 35000 V
 
BRAND NAME BURNDY
Special Features Features: UL Listed 90 DEG C
SUB BRAND HYLINK
Standard UL Listed At 90 DEG C
CONDUCTOR RANGE 4/0 AWG Stranded