2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Sleeves, Splices
  6. 534721
  • 
Sleeves, Splices - YS27A1 ALUM BUTT SPLICE, 2.88"L - 534721
BURNDYlogo
BURNDY

YS27A1 ALUM BUTT SPLICE, 2.88"L

Product code: 
BURYS27A1
Mfr Number: 
534721
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
YS27A1 ALUM BUTT SPLICE, 2.88"L
Aluminum Compression Splice, 3/0 AWG, 2.88" Splice Length, Long Barrel, Belled End, Tin Plated,


Technical Specifications



Technical Specifications

Sleeves, Splices
Type YS-A
Material Aluminum
Size 2.88 IN Length X 1.31 IN Dimension B
Application For Use On All Combinations Of Aluminum To Aluminum
Finish Tin Plated
Temperature Rating 90 DEG C
 
VOLTAGE RATING 600 - 35000 V
BRAND NAME BURNDY
Special Features Features: Manufactured From High-Conductivity Wrought Aluminum With Heavy Duty Wall Thickness: Provides High-Conductivity/Low Resistance And Ductility For An Excellent Combination Of Electrical And Crimp Forming Properties
SUB BRAND HYLINK
Standard UL Listed
CONDUCTOR RANGE 3/0 AWG Stranded