2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Sleeves, Splices
  6. 534711
  • 
Product videos
Product images
YS26A1 BUTT SPLICE, 2.61
 Previous
 Next
Sleeves, Splices - YS26A1 BUTT SPLICE, 2.61"L - 534711
BURNDYlogo
BURNDY

YS26A1 BUTT SPLICE, 2.61"L

Product code: 
BURYS26A1
Mfr Number: 
534711
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
YS26A1 BUTT SPLICE, 2.61"L
2/0 AWG AL Splice, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROXÖ, End Cap, UL/CSA, 90 C, Up to 35kV, Olive Color Code, 297 Die Index


Technical Specifications



Technical Specifications

Sleeves, Splices
Size 2.61 IN Length X 1.18 IN Dimension B
Type YS-A
Material Aluminum
Application For Use On All Combinations Of Aluminum To Aluminum
Temperature Rating 90 DEG C
Finish Tin Plated
 
VOLTAGE RATING 600 - 35000 V
BRAND NAME BURNDY
Special Features Features: Manufactured From High-Conductivity Wrought Aluminum With Heavy Duty Wall Thickness: Provides High-Conductivity/Low Resistance And Ductility For An Excellent Combination Of Electrical And Crimp Forming Properties
SUB BRAND HYLINK
Standard UL Listed
CONDUCTOR RANGE 2/0 AWG Stranded