2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Sleeves, Splices
  6. 534651
  • 
Sleeves, Splices - YS1CA1 AL COMP SPLICE 1AWG 2.05" - 534651
BURNDYlogo
BURNDY

YS1CA1 AL COMP SPLICE 1AWG 2.05"

Product code: 
BURYS1CA1
Mfr Number: 
534651
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
YS1CA1 AL COMP SPLICE 1AWG 2.05"
1 AWG AL Splice, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROXÖ, End Cap, UL/CSA, 90 C, Up to 35kV, Gold Color Code, 471 Die Index


Technical Specifications



Technical Specifications

Sleeves, Splices
Material High-Conductivity Wrought Aluminum
Type YS-A
Size 25 IN Length X 0.9 IN Dimension B
Application For Use On All Combinations Of Aluminum To Aluminum
VOLTAGE RATING 600 - 35000 V
Finish Electro-Tin Plated
 
BRAND NAME BURNDY
Temperature Rating 90 DEG C
Special Features Features: Manufactured From High-Conductivity Wrought Aluminum With Heavy Duty Wall Thickness: Provides High-Conductivity/Low Resistance And Ductility For An Excellent Combination Of Electrical And Crimp Forming Properties
SUB BRAND HYLINK
Standard UL Listed At 90 DEG C
CONDUCTOR RANGE 1 AWG Stranded