2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 8 AWG & Larger
  5. Pin
  6. 397043
  • 
Product videos
Product images
AYPO750 HYPLUG,AL/CU750,P=0.81
 Previous
 Next
Pin - AYPO750 HYPLUG,AL/CU750,P=0.81 - 397043
BURNDYlogo
BURNDY

AYPO750 HYPLUG,AL/CU750,P=0.81

Product code: 
BURAYPO750
Mfr Number: 
397043
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
AYPO750 HYPLUG,AL/CU750,P=0.81
Aluminum Compression Pin Adapter, 700/750 kcmil, 0.81" Plug Dia, 1.76" Plug Length, Al/Cu Rated,


Technical Specifications



Technical Specifications

Pin
Type AYPO
Material Aluminum
Size 4.16 IN Length
VOLTAGE RATING 600 - 35000 V
Application For Aluminum And Copper Conductors
Finish Electro-Tin Plated
Temperature Rating 90 DEG C
 
Conductor Type Commercial Stranded Aluminum And copper
BRAND NAME BURNDY
Special Features Features: All-Aluminum Electro-Tin Plated Design: Eliminates Possible Bi-Metallic Corrosion And Provides The Shortest Connector Length Design Possible
SUB BRAND HYPLUG
Standard UL AL9CU Rated
CONDUCTOR RANGE 700